Skip Content

Upright Vacuum,14 In,125 cfm,7.9A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Upright Vacuum, 14 In, 125 cfm, 7.9A, 120V

Price $1,417.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VDW2
  • Mfr. Model # 9007462
  • UNSPSC # 47121602
  • Catalog Page # 1687
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 7.9A
  • Cleaning Path 14"
  • Filter Type 0.3 Microns
  • Bag Type Micro Paper
  • Power Cord Length 40 ft.
  • Voltage 120
  • Net Weight 21 lb.
  • Air Flow 125 cfm
  • Height Adjustment Manual 6-Position
  • Light No
  • Height 47"
  • Width 14"
  • Length 14-1/2"
  • Plug 3-Wire
  • HP 1 HP
  • Handle Ergonomic
  • Furniture Guard Yes
  • Capacity 1-1/5 cu. ft.
  • Includes Crevice Tool, Live Swivel Wand, Flex Hose, and Dusting Brush
  • Standards ETL, UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.