Skip Content

Engine Oil Treatment,16 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Oil Treatment, 16 oz

Price $15.03 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EVY0
  • Mfr. Model # 20401
  • UNSPSC # 15121501
  • Catalog Page # 1167
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Oil Treatment
  • Size 16 oz.
  • Size/Net Weight 16 oz.
  • Color Amber
  • Container Type Bottle
  • Appearance Transparent
  • Boiling Point (F) 665
  • Flash Point (F) 392
  • Specific Gravity 0.88
  • VOC Content 0
  • For Use With Vehicle Engines
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
January 30, 2015

The following items listed below was found in the old Grainger Catalog and I really wanted to order as soon as possible if available.

(1) ENGINE TREATMENT

Conditions oil seals help revive seals and gaskets. Reduces oil consumptions and exhaust smoking.

Description: Engine Treatment
Size: 14.5oz.
Brand: Gunk
Item No: 2WFZ3
Price: $4.99
--------------------------------------------------------------------------------------
(2) ENGINE OIL TREATMENT

Increase the viscosity of regular engine oils to stop oil burning and exhaust smoke. Restores lost compressions; conditions wore seals and rings.

Description: Engine Oil Treatment
Size: 16oz.
Bran: CD-2
Item No: lUET9
Price: $3.99
-------------------------------------------------------------------------------------
(3) ENGINE OIL STOP LEAK

Revives worn-out seals and gaskets and helps prevent minor engine leaks.

Description: Engine Oil Stop Leak
Size: 15oz.
Brand: Gunk
Item No: 2WF24
Price: $4.99
1 year ago
by
Read all my Q&A
 
Please wait while more information about Razie is loaded.
Additional information about Razie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

We have available, the engine treatment item #2WFZ3,
CD-2 Engine Oil Stop Leak, 15 Oz, Yellow Mfr CD-2 Item #1UET7, and GUNK Oil Optimizer, 12 oz., Brown Oil Optimizer,12 oz., item # 20KY85.
To order these items please call 1-800-Grainger. An agent is available 24/7 to help you place your order.
Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
My car is Mitsubishi Pajero IO and at all times, smoke comes out from the muffler so need to change spark plugs. Later when the spark plug wore out, I need to change again. Does NO LEAK "Engine Oil Treatment" can solve my problem with my car.

Thank you and need your advice asap.

karen
1 year ago
by
Read all my Q&A
 
Please wait while more information about Razie is loaded.
Additional information about Razie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The problem you are having can be caused by many engine issues. We can not be sure that this item will solve your problem.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:23.234-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EVY0, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:23.236-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5EVY0, prod, sort_default
1 of 1