Skip Content

Key Switch,On/On,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NKK

Key Switch, On/On, SPDT

Clearance Price $5.44 / each

Price $34.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TPW1
  • Mfr. Model # CKM12ATW01
  • UNSPSC # 39121539
  • Catalog Page # N/A
  • Shipping Weight 0.04 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, this key lock switch features high-insulating material and self-cleaning sliding contacts. It also features epoxy-sealed terminals, antistatic properties, and a vertically rotating switching mechanism for high reliability and long operating life.

View More

Technical Specs

  • Item Key Switch
  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function On/On
  • Terminals Solder Lug
  • Mounting Hole 0.630" dia.
  • AC Contact Rating 3A @ 240VAC
  • Stem Length 0.630"
  • Stem Dia. and Thread Size 16mm x M16 P1
  • Key Removal Position 1 and 3
  • Key Type Tubular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.