Skip Content

Key Switch,On/On,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Key Switch, On/On, SPDT


Clearance Price $5.14 / each

Price $28.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2TPV7
  • Mfr. Model # CKL12AFW01
  • UNSPSC # 39121539
  • Catalog Page # 390
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Key Switch
  • Contact Form SPDT
  • Number of Connections 3
  • Switch Function On/On
  • Terminals Solder Lug
  • Mounting Hole 0.748" dia.
  • AC Contact Rating 3A @ 240VAC
  • Stem Length 0.669"
  • Stem Dia. and Thread Size 19mm x M19 P1
  • Key Removal Position 1 and 3
  • Key Type Flat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, this key lock switch features rugged, die-cast housing and self-cleaning sliding contacts. It also features a vertically rotating switching mechanism for high reliability and long operating life.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.