Skip Content

Key Switch,On/On,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Key Switch, On/On, SPDT

NKK

Price: $27.55 / each

Please sign in or register to access lists

  • Item # 2TPU8
  • Mfr. Model # CKL12BFW01
  • UNSPSC # 39121539
  • Catalog Page # 398
  • Shipping Weight 0.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemKey Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/On
  • TerminalsSolder Lug
  • Mounting Hole.748" Dia.
  • AC Contact Rating3A @ 250V
  • Stem Length.669"
  • Stem Dia. and Thread Size19mm x M19 P1
  • Key RemovalPosition 1
  • Key TypeFlat
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Panel-Mount Key Switches
• SPDT 3 solder lug terminals Rated 3A at 125/250VAC Epoxy sealed Keyed different
High-security key-lock switches are for security applications such as alarm systems, video/camera systems, cash registers, and limited access systems. The rugged, die-cast housing of CKL 19mm models excels with higher security requirements. Antistatic 16mm CKM models are made of high-insulating material.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this possible?
8 months ago
by
Read all my Q&A
 
Please wait while more information about Chrisjcacwaco is loaded.
Additional information about Chrisjcacwaco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch is stocked randomly keyed; it is possible to get them all keyed the same. Please call us at 1-800-Grainger so we can provide you with a quote for these keyed the same.

Thank you for using Grainger Ask & Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1