Skip Content

Sport Case Tone Medium, Black Nylon 420 Dobby, 1-1/2" Height, 2-5/8" Width, 4-1/2" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Sport Case Tone Medium, Black Nylon 420 Dobby, 1-1/2" Height, 2-5/8" Width, 4-1/2" Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6UKR6
  • Mfr. Model # TSCM-03-01
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sport Case Tone Medium
  • Material Nylon 420 Dobby
  • Number of Pockets 1
  • Width 2-5/8"
  • Depth 4-1/2"
  • Height 1-1/2"
  • Fits Belts Up To 2"
  • For Use With Mobile Phones and Music Players
  • Color Black
  • Features Universally sized - designed to fit nearly all small phones on the market. , Sport Case Tone holsters feature durable hook & loop lid closure. Features our low-profile clip which fits belts, waistbands or straps up to 2", Webbing loop at top allows carabiner attachment, External Case dimensions: 4" x 2.8" x 1.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.