Skip Content

 
Micro Flashlight,Black,LED,6/1L,2016 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Micro Flashlight


Technical Specs

  • ItemMicro Flashlight 
  • Lamp TypeLED 
  • Battery Size2016 
  • Lumens6/1 
  • Body MaterialPolycarbonate Plastic 
  • Length1" 
  • Diameter3-1/4" 
Body Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Body Color
Price
Qty
Please use Qty box to add item(s) to cart.
BGT02-07-1701
Black

$19.02 / each

Enter location to check availability
Micro Flashlight,Black,LED,6/1L,2016
Catalog Page #  NA

Price $19.02 / each

Technical Specs

  • ItemMicro Flashlight
  • Lamp TypeLED
  • Battery Size2016
  • Lumens6/1
  • Body MaterialPolycarbonate Plastic
  • Body ColorBlack
  • Length1"
  • Diameter3-1/4"
BGT03W-07-1703
Blue

$16.00 / each

Enter location to check availability
Micro Flashlight,Blue,LED,6/1L,2016
Catalog Page #  NA

Price $16.00 / each

Technical Specs

  • ItemMicro Flashlight
  • Lamp TypeLED
  • Battery Size2016
  • Lumens6/1
  • Body MaterialPolycarbonate Plastic
  • Body ColorBlue
  • Length1"
  • Diameter3-1/4"
BGT28W-07-0117
Green

$16.00 / each

Enter location to check availability
Micro Flashlight,Green,LED,6/1L,2016
Catalog Page #  NA

Price $16.00 / each

Technical Specs

  • ItemMicro Flashlight
  • Lamp TypeLED
  • Battery Size2016
  • Lumens6/1
  • Body MaterialPolycarbonate Plastic
  • Body ColorGreen
  • Length1"
  • Diameter3-1/4"
BGT10W-07-0110
Red

$16.00 / each

Enter location to check availability
Micro Flashlight,Red,LED,6/1L,2016
Catalog Page #  749 

Price $16.00 / each

Technical Specs

  • ItemMicro Flashlight
  • Lamp TypeLED
  • Battery Size2016
  • Lumens6/1
  • Body MaterialPolycarbonate Plastic
  • Body ColorRed
  • Length1"
  • Diameter3-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More