Skip Content

Leather Holster Medium Tall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Leather Holster Medium Tall

Clearance Price $14.46 / each

Price $24.17 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UKR9
  • Mfr. Model # ETLM-03-17
  • UNSPSC # 23231001
  • Catalog Page # N/A
  • Shipping Weight 0.17 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLeather Holster Medium Tall
  • TypeExecutive Series
  • MaterialOilskin Leather
  • Number of Pockets1
  • Width2-3/4"
  • Depth4-5/8"
  • Height1-1/3"
  • Fits Belts Up To2"
  • For Use WithMost Medium to Large Mobile Phones
  • ColorBlack
  • FeaturesMagnetic Lid Closure, Low Profile Waistband or Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Loved the features of the case, magnetic closure ,belt clip and fit phone well. Purchased for our work phone...lasted a week and the clip fell off the back and phone went swimming. DON'T WASTE YOUR MONEY !!! February 19, 2014
  • 2015-06-29T19:40:46.221-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6UKR9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

6UKR9 - Belt Attach

How does this attach to belt? I am looking for swivel similar to 3NMT6 .
Gender: Male
3 years, 1 month ago
by
CT
Read all my Q&A
 
Please wait while more information about Keith is loaded.
Additional information about Keith could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer website it has a super-strong clip that fits belts up to 2" wide and a high performance magnet closure. Here is a link to the website as it shows multiple views of the clip. http://www.niteize.com/products/exe...
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:34.995-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UKR9, prod, sort_default
1 of 1
  • 2015-06-29T19:44:34.997-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6UKR9, prod, sort_default
1 of 1