Skip Content

 
Keychain Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Keychain Flashlight

Technical Specs

  • Flashlight Grade General Purpose 
  • Lamp Type LED 
  • Safety Rated Not Safety Rated 
  • Rechargeable No 
Lumens Range
Please Select
Body Material
Please Select
Battery Size
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Lumens Range
Body Material
Battery Size
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
MLSA-M4-R7
0 to 49
Polycarbonate
CR2032
9 hr.
Olive Drab
16

$15.42 / each

Enter location to check availability
Catalog Page #  671 

Price $15.42 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2032
  • Run Time on High Setting 9 hr.
  • Body Color Olive Drab
  • Maximum Lumens Output 16
MLSA-M3-R7
0 to 49
Polycarbonate
CR2032
9 hr.
Orange
16

$15.42 / each

Enter location to check availability
Catalog Page #  671 

Price $15.42 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2032
  • Run Time on High Setting 9 hr.
  • Body Color Orange
  • Maximum Lumens Output 16
BGT02-07-1701
250 to 449
Polycarbonate
CR2016
10 hr.
Black
300

$19.21 / each

Enter location to check availability
Catalog Page #  NA

Price $19.21 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 250 to 449
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Black
  • Maximum Lumens Output 300
WLT02-07-01
250 to 449
Polycarbonate
CR2016
10 hr.
Black
300

$17.35 / each

Enter location to check availability
Catalog Page #  NA

Price $17.35 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 250 to 449
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Black
  • Maximum Lumens Output 300
BGT03W-07-1703
250 to 449
Polycarbonate
CR2016
10 hr.
Blue
300

$16.16 / each

Enter location to check availability
Catalog Page #  NA

Price $16.16 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 250 to 449
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Blue
  • Maximum Lumens Output 300
BGT28W-07-0117
250 to 449
Polycarbonate
CR2016
10 hr.
Green
300

$16.16 / each

Enter location to check availability
Catalog Page #  NA

Price $16.16 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 250 to 449
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Green
  • Maximum Lumens Output 300
BGT10W-07-0110
250 to 449
Polycarbonate
CR2016
10 hr.
Red
300

$16.16 / each

Enter location to check availability
Catalog Page #  NA

Price $16.16 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 250 to 449
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Red
  • Maximum Lumens Output 300
MSL-03-02
ABS Plastic
CR2016
20 hr.
Clear

$9.66 / each

Enter location to check availability
Catalog Page #  NA

Price $9.66 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
SLG-03-03
ABS Plastic
CR2016
20 hr.
Clear

$11.17 / each

Enter location to check availability
Catalog Page #  671 

Price $11.17 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
SLG-03-07
ABS Plastic
CR2016
20 hr.
Clear

$8.35 / each

Enter location to check availability
Catalog Page #  NA

Price $8.35 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
MSL-03-10
ABS Plastic
CR2016
20 hr.
Clear

$9.66 / each

Enter location to check availability
Catalog Page #  NA

Price $9.66 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
SLG-03-02
ABS Plastic
CR2016
20 hr.
Clear

$11.17 / each

Enter location to check availability
Catalog Page #  671 

Price $11.17 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
MLT02-07-01
ABS Plastic
CR2016
20 hr.
Clear

$14.42 / each

Enter location to check availability
Catalog Page #  NA

Price $14.42 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
SLG-03-28
ABS Plastic
CR2016
20 hr.
Clear

$11.17 / each

Enter location to check availability
Catalog Page #  671 

Price $11.17 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
SLG-03-10
ABS Plastic
CR2016
20 hr.
Clear

$11.17 / each

Enter location to check availability
Catalog Page #  671 

Price $11.17 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Clear
SLG17-06-02
ABS Plastic
CR2016
20 hr.
Green

$9.66 / each

Enter location to check availability
Catalog Page #  NA

Price $9.66 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Green
SLG17-03-02
ABS Plastic
CR2016
20 hr.
Green

$8.35 / each

Enter location to check availability
Catalog Page #  NA

Price $8.35 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Green
SLG19-06-02
ABS Plastic
CR2016
20 hr.
Orange

$9.66 / each

Enter location to check availability
Catalog Page #  NA

Price $9.66 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Orange
SLG19-03-02
ABS Plastic
CR2016
20 hr.
Orange

$8.35 / each

Enter location to check availability
Catalog Page #  NA

Price $8.35 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Orange
SLG12-06-02
ABS Plastic
CR2016
20 hr.
Pink

$9.66 / each

Enter location to check availability
Catalog Page #  NA

Price $9.66 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Pink
SLG12-03-02
ABS Plastic
CR2016
20 hr.
Pink

$8.35 / each

Enter location to check availability
Catalog Page #  NA

Price $8.35 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material ABS Plastic
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 20 hr.
  • Body Color Pink
NAMW-03
Nylon
CR2032
100 hr.
Red

$15.55 / each

Enter location to check availability
Catalog Page #  671 

Price $15.55 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Safety Rated Not Safety Rated
  • Body Material Nylon
  • Rechargeable No
  • Battery Size CR2032
  • Run Time on High Setting 100 hr.
  • Body Color Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More