Skip Content

Paint Marker,Low Chloride Feltip,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Paint Marker, Low Chloride Feltip, Yellow

Price $6.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14G790
  • Mfr. Model # 00391
  • UNSPSC # 60121508
  • Catalog Page # 3080
  • Catalog Group # H4912
  • Shipping Weight 0.005 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This metal marker precisely dispenses a low-chloride, high-visibility paint that won't corrode the base metal or leave contaminants that could cause cracks or weakening. Marks on rough or smooth, wet, oily, or dry surfaces.

View More

Technical Specs

  • Item Valve Action Paint
  • Color Yellow
  • Tip Size 1/8"
  • Temp. Range -40 to 500 Degrees F
  • Standards Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade", MIL -STD_204D(SH), GE, Rolls Royce
  • Features Designed to Mark Metals Attacked by Halogens and Low Melting Point Metallics. Paint Marker Uses Valve Action Mechanism Which Will Not Impart Contaminants That Could Cause Cracking or Weakening of the Metals During Heat Applications Such as Welding or Cutting. Will Not Corrode Base Mmaterial. Marks on Rough or Smooth, Wet, Oily or Dry Surfaces. Marks Will Withstand Heat and Weatherin. Cured Marks Will Withstand Temperatures in Excess of 600 Degrees F/300 Degrees C.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.