Skip Content

Cut Resistant Gloves,Silver,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, Silver, M

Price $371.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18C914
  • Mfr. Model # GU-2509/M
  • UNSPSC # 46181504
  • Catalog Page # 2307
  • Catalog Group # G4018
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Gloves
  • Suggested Use EnvironmentFood Processing
  • Coating MaterialStainless Steel Mesh
  • Cut ResistantYes
  • Abrasion ResistantNo
  • Puncture ResistantYes
  • ColorSilver
  • Cuff6" Cuff, Stainless Steel Clip Closure
  • SizeM
  • Back MaterialStainless Steel Mesh
  • Finger StyleFull
  • Palm MaterialStainless Steel Mesh
  • Finger MaterialStainless Steel Mesh
  • StandardsUSDA, EN-1082, CE, ISO 13999-1
  • HandAmbidextrous
  • ApplicationFood Processing, Meat and Poultry Processing, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Niroflex 2000® 100% stainless steel cut-resistant glove is designed without fabric straps that could harbor bacteria. The design is on the USDA Meat and Poultry Equipment Review Program's accepted equipment list—great to help protect wearers and safeguard against contamination in food processing applications. It's good for knife sharpening, too. The woven, interlocked metal mesh is strong and secure, with max. gap of only 3mm to help fend off knifepoints. Proprietary clip closure adjusts easily and simplifies cleaning. A flexible, food-safe TPU stiffener helps keep the glove extended up the arm.
A bar-coded tag helps track gloves issued to employees or to chart your cleaning schedule, and is color-coded by size for quick selection.
Note: Sold as individual gloves.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.