Skip Content

19 gal. Contractor Wet Vacuum with Sump Pump, 8.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

19 gal. Contractor Wet Vacuum with Sump Pump, 8.5 Peak HP, 120 Voltage

Price $4,688.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 10W854
  • Mfr. Model # M60004
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 106.0 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet Vacuum with Sump Pump
  • Peak HP 8.5
  • Tank Size 19 gal.
  • Series Contractor
  • Air Flow 140 cfm
  • Amps 15
  • Static Pressure 105"
  • Voltage 120
  • Tank Material Steel
  • Average Brush Life 1000 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 13 ft.
  • Number of Motor Stages 1
  • Power Cord Length 25 ft.
  • Wet Capacity 19 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge
  • Hz 60
  • Height 38"
  • Width 23"
  • Length 24"
  • Warranty 2 yr.
  • Includes Sump Pump, 25 ft. Discharge Hose, Curved Wand, Extension Tube, Industrial Squeegee, Filter Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Silicone oil spilled on a floor has to be treated as hazardous waste.It is best to vacuum vs using towels.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ScottD is loaded.
Additional information about ScottD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It appears that this vacuum is not suited for your cleanup. The manufacturer states: "Purpose and intended use The vacuum cleaners described in this operating manual are suitable for
– commercial use, e.g. in hotels, schools, hospitals, factories, shops, offices and rental businesses.

The following materials should not be picked up by the vacuum cleaner:
– hazardous dust
– hot materials (burning cigarettes, hot ash, etc.)
– flammable, explosive, aggressive liquids (e.g. petrol, solvents, acids, alkalis, etc.)
– flammable, explosive dust (e.g. magnesium or aluminium dust, etc.)"

Thank you for using Grainger Ask & Answer
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-05 T19:15:51.515-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10W854, prod, sort_default
1 of 1
  • 2016-02-05 T19:15:51.517-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10W854, prod, sort_default
1 of 1