Skip Content

Coolant Sump Pump Vacuum, 13.3 Amps, 2" (50mm) Hose Dia., Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Coolant Sump Pump Vacuum, 13.3 Amps, 2" (50mm) Hose Dia., Polyurethane

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22HV14
  • Mfr. Model # WST100PU50KT
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 218.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coolant Sump Pump Vacuum
  • Hose Dia. 2" (50mm)
  • Hose Material Polyurethane
  • Amps 13.3
  • Air Flow 150 cfm
  • Peak HP 2.15
  • Voltage 120
  • Phase Single
  • Watts 1600
  • Static Pressure 70"
  • Power Cord Length 50 ft.
  • Hose Length 15 ft.
  • Dry Capacity 6.6 gal.
  • Wet Capacity 26 gal.
  • Height 49"
  • Width 23"
  • Length 35"
  • Inlet Dia. 2"
  • Head Type Tilting
  • Hz 60
  • Sound Level dBA 73
  • Includes (1) Inlet Coupler, (1) Hose, (1) Curved Wand, (1) Straight Wand, (1) Flat Rubber Nozzle, (1) Crevice Nozzle
  • Standards Protection Class IP44
  • Green Environmental Attribute Product Facilitates Recycling Programs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.