Skip Content

HEPA Dry Vacuum,5 gal.,1.8 Peak HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HEPA Dry Vacuum, 5 gal., 1.8 Peak HP

Price $1,099.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4NFT3
  • Mfr. Model # 9058909010
  • UNSPSC # 47121602
  • Catalog Page # 1886
  • Shipping Weight 30.2 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HEPA Dry Vacuum
  • Peak HP 1.8
  • Tank Capacity 5 gal.
  • Series Industrial
  • Air Flow 89 cfm
  • Amps 11.2
  • Static Pressure 88"
  • Voltage 115-120
  • Watts 1350
  • Tank Material Polypropylene
  • Average Brush Life 1000 hr.
  • Hose Length 10 ft.
  • Hose Dia. 1-1/2"
  • Power Cord Length 50 ft.
  • Dry Capacity 3.6 gal.
  • Sound Level dBA 65
  • Drain No
  • Casters Yes
  • Filter Type HEPA
  • Hz 60
  • Height 22"
  • Width 16"
  • Length 17"
  • Includes HEPA Filter, Aluminum Wand, (2) Telescoping Wands, Dust Brush, Crevice Nozzle, Floor Tool, (5) Paper Filter Bags, (2) 6" Wheels, (2) 3" Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Critical Area Vacuums, Tool Kits, Filters, and Bags
Dry Vacuums
Eliminator I
Features a 3-stage filtration system for dry collection. Easy to empty 5-gal. collection container. Operates at 65 dB.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.