Skip Content

Wet/Dry Drum Top Vacuum,55 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wet/Dry Drum Top Vacuum, 55 gal.

Price: NA

Item no longer available


  • Item # 4NFU1
  • Mfr. Model # M90040
  • UNSPSC # 47121602
  • Catalog Page # 1886
  • Shipping Weight 92.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Drum Top Vacuum
  • Peak HP2.4
  • Tank Capacity55 gal.
  • SeriesIndustrial
  • Air Flow220 cfm
  • Amps12
  • Static Pressure80"
  • Voltage110-120
  • Watts1800
  • Tank MaterialPainted Metal
  • Average Brush Life1000 hr.
  • Hose Length10 ft.
  • Hose Dia.2"
  • Power Cord Length50 ft.
  • Wet Capacity55 gal.
  • Sound Level dBA66
  • DrainNo
  • CastersYes
  • Hz60
  • Height26"
  • Width24"
  • Length24"
  • IncludesDrum Ring, Conversion Kit, HEPA Filter, Inlet Coupler, Curved Aluminum Wand, 16" Wheeled Floor Tool, Squeegee Brush Inserts, Crevice Nozzle, Dust Brush, .058 Capacity Dust Bag, 2" x 10 ft. Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Critical Area Vacuums, Tool Kits, Filters, and Bags
Wet/Dry Vacuums
GWD 255
Powered by 2 independent bypass motors and can fit both 30- and 55-gal. drums. Washable main sack filter helps extend filter life.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.