Skip Content

HEPA Dry Vacuum,3.25 gal,1.5 Peak HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HEPA Dry Vacuum, 3.25 gal, 1.5 Peak HP

Price $2,279.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RXY7
  • Mfr. Model # 01790132
  • UNSPSC # 47121602
  • Catalog Page # 1694
  • Shipping Weight 23.0 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Critical Area Vacuums, Tool Kits, Filters, and Bags
Dry Vacuums
GM80 and GM80 CR
Model GM80 has a standard 4-stage filtration system and a thermal protection device that helps keep motor from overheating. Ball-joint couplings allow for 360° movement; helps prevent hoses from cracking, knotting, and splitting. Model GM80 CR is for cleanroom use. The 4-stage filtration system collects and retains fine dust and powders. Extra-large filter helps maintain even air flow and reduces premature clogging. A thermal protection device helps keep motor from overheating. Hose provides ESD protection. Safety latches help prevent container from opening if vacuum is dropped. Operates at a quiet 59 dB. Includes an ULPA exhaust filter for cleanroom use.

View More

Technical Specs

  • Item HEPA Dry Vacuum
  • Peak HP 1.5
  • Tank Capacity 3.25 gal.
  • Series Industrial
  • Air Flow 80 cfm
  • Amps 9
  • Static Pressure 84"
  • Voltage 120
  • Watts 1100
  • Tank Material Aluminum
  • Average Brush Life 1000 hr.
  • Hose Length 6-1/2 ft.
  • Hose Dia. 1-1/4"
  • Power Cord Length 30 ft.
  • Dry Capacity 2.25 gal.
  • Sound Level dBA 59
  • Drain No
  • Casters Yes
  • Filter Type Paper
  • Hz 60
  • Height 16"
  • Width 12"
  • Length 14"
  • Includes Detachable Trolley, (2) Stainless Steel Wands, Crevice Nozzle, Dust Brush, Utility Nozzle, Tool Caddie, (5) Paper Filter Bags, (2) 3" Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

ISO certified

What is the highest ISO certification this vacuum is rated for?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Pedro is loaded.
Additional information about Pedro could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The ISO protection class rating is IP40. Please call Tech support for further information on this item. 1-800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:12.903-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RXY7, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:12.904-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RXY7, prod, sort_default
1 of 1