Skip Content

Mercury Recovery Vacuum,12 gal.,1.3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mercury Recovery Vacuum, 12 gal., 1.3 HP

Price $8,224.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NFT5
  • Mfr. Model # 01797332
  • UNSPSC # 47121602
  • Catalog Page # 1694
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Critical Area Vacuums, Tool Kits, Filters, and Bags
SS Mercury and VT Mercury
Activated carbon absorbent filter prevents mercury from escaping into exhaust air. Safety latches provide added security. Operate at 59 dB. VT model includes a microstatic diffuser to protect the motor and a separator to collect liquid mercury.
Mercury Recovery Vacuums

View More

Technical Specs

  • Item Mercury Recovery Vacuum
  • Peak HP 1.3
  • Tank Capacity 12 gal.
  • Series Industrial
  • Air Flow 99 cfm
  • Amps 8.3
  • Static Pressure 117"
  • Voltage 120
  • Watts 1000
  • Tank Material Polyethylene
  • Average Brush Life 1000 hr.
  • Hose Length 10 ft.
  • Hose Dia. 1-1/4"
  • Power Cord Length 30 ft.
  • Sound Level dBA 75
  • Drain No
  • Casters Yes
  • Filter Type HEPA and Carbon
  • Hz 60
  • Height 40"
  • Width 21"
  • Length 35"
  • Includes Carbon Filter, HEPA Filter, External Droplet Collector, (5) Paper Filter Bags, (2) 8" Wheels, (2) 3" Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.