Skip Content

Cleanroom Dry Vacuum,3.25 gal,1.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cleanroom Dry Vacuum, 3.25 gal, 1.5 HP

Price $2,140.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NFP9
  • Mfr. Model # 01790150
  • UNSPSC # 47121602
  • Catalog Page # 1886
  • Shipping Weight 25.11 lbs.
Country of Origin HungaryCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleanroom Dry Vacuum
  • Peak HP1.5
  • Tank Capacity3.25 gal.
  • SeriesIndustrial
  • Air Flow80 cfm
  • Amps9
  • Static Pressure84"
  • Voltage110-120/220
  • Watts1100
  • Tank MaterialAluminum
  • Average Brush Life1000 hr.
  • Hose Length10 ft.
  • Hose Dia.1-1/4"
  • Power Cord Length30 ft.
  • Dry Capacity2.25 gal.
  • Sound Level dBA59
  • DrainNo
  • CastersYes
  • Filter TypeULPA
  • Hz60
  • Height16"
  • Width12"
  • Length14"
  • IncludesULPA Filter, Detachable Trolley, (2) Stainless Steel Wands, Floor Nozzle, Dust Brush, Crevice Nozzle, Utility Nozzle, Tool Caddie, (5) Paper Filter Bags, (2) 3" Swivel Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Critical Area Vacuums, Tool Kits, Filters, and Bags
Dry Vacuums
GM80 and GM80 CR
Model GM80 has a standard 4-stage filtration system and a thermal protection device that helps keep motor from overheating. Ball-joint couplings allow for 360° movement; helps prevent hoses from cracking, knotting, and splitting. Model GM80 CR is for cleanroom use. The 4-stage filtration system collects and retains fine dust and powders. Extra-large filter helps maintain even air flow and reduces premature clogging. A thermal protection device helps keep motor from overheating. Hose provides ESD protection. Safety latches help prevent container from opening if vacuum is dropped. Operates at a quiet 59 dB. Includes an ULPA exhaust filter for cleanroom use.

Repair Parts

Displaying repair parts for model:
  • 1790150

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is difference between ULPA and HEPA?

7 months ago
by
Read all my Q&A
 
Please wait while more information about Palmor is loaded.
Additional information about Palmor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Ultra-low particulate (or sometimes "penetration") air (ULPA) filters are closely related to HEPA filters but are even more efficient. ULPA filters are specified to remove 99.999% of contaminants 0.12 μm or larger in diameter. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:57:08.532-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NFP9, prod, sort_default
1 of 1
  • 2015-08-31T19:57:08.534-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NFP9, prod, sort_default
1 of 1