Skip Content

Compact Hip Dry Vacuum,0.58 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Compact Hip Dry Vacuum, 0.58 gal

Price $906.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4NFP6
  • Mfr. Model # 9052434010
  • UNSPSC # 47121602
  • Catalog Page # 1886
  • Shipping Weight 16.86 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Hip Dry Vacuum
  • Amps 6
  • Air Flow 59 cfm
  • Voltage 115-120
  • Filter Type HEPA
  • Series Industrial
  • Static Pressure 76"
  • Height 14-19/32"
  • Length 7-7/8"
  • Width 8-5/16"
  • Tank Size 0.58 gal.
  • Power Cord Length 50 ft.
  • Peak HP 0.09
  • Average Brush Life 1000 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 4 ft.
  • Hz 60
  • Sound Level dBA 52
  • Includes HEPA Filter,12" Floor Tool, Upholstery Nozzle, Dust Brush, Paddle Tool, Crevice Tool, (5) Paper Filter Bags, 0.58 gal. Capacity Dust Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Critical Area Vacuums, Tool Kits, Filters, and Bags
Compact HIP Vacuum
Features a compact and ergonomic design that allows freedom of movement and reduces back strain. Provides a dry use multistage filtration system with a paper bag, foam filter, upstream HEPA filter, and exhaust filter to ensure indoor air quality. Lightweight with quiet operation. Hook-and-loop strap accommodates users of all shapes and sizes; left or right hand operation. Operates at 52 dB.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.