Skip Content

Remote Area Lighting System,LED,14,000Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Remote Area Lighting System, LED, 14,000Lm

Price $3,363.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 32GD96
  • Mfr. Model # 511000LITH
  • UNSPSC # 39111704
  • Catalog Page # N/A
  • Shipping Weight 18.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 36 hr. Low, 7 hr. Med 1, 3 hr. Med 2, 1.5 hr. High
  • Color Black
  • Max. Height 52"
  • Light Distribution Flood
  • Charging Time 6 to 8 hr.
  • Lamp Watts 120W
  • Lumens 1000/3500/6000/14,000
  • Max. Distance 165 ft.
  • Charger Input Voltage 120VAC
  • Battery Type Rechargeable Lithium Pack
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Height 8"
  • Depth 8"
  • Width 16"
  • Operating Temp. Range -20 Degrees to 140 Degrees F
  • IP Rating 65
  • Includes Pole, Battery, Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.