Skip Content

Steam Valve,Size 3/4 In.,Threaded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steam Valve, Size 3/4 In., Threaded

Price $95.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X161
  • Mfr. Model # N25-FO 3/4
  • UNSPSC # 40101801
  • Catalog Page # 3639
  • Shipping Weight 1.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radiator Steam Traps

• Max. pressure: 25 psi Max. temp.: 267°
For precise and automatic condensate control in steam heating systems. Feature temperature-sensitive actuators that are freeze-proof and allow easy in-line maintenance. Valves are brass/stainless steel construction with threaded tailpiece.
Meet ASTM B-283 CA377.

View More

Technical Specs

  • Item Steam Valve
  • Body Style Right Angle
  • Pipe Size 3/4"
  • Temp. Range 267 Degrees F
  • Material Brass/Stainless Steel
  • Tailpiece Threaded
  • Max. Pressure 25 psi
  • Standards ASTM B283 CA377
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.