Skip Content

 
Atmospheric Vacuum Breaker, Steam Service close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Atmospheric Vacuum Breaker, Steam Service

Technical Specs

  • Item Atmospheric Vacuum Breaker, Steam Service 
  • Connection Type MNPT 
Size
Please Select
Material of Construction
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NICHOLSON 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Material of Construction
Width
Price
Qty
Please use Qty box to add item(s) to cart.
VB0500
1/2"
Brass
13/16"

$82.75 / each

Enter location to check availability
Catalog Page #  3629 

Price $82.75 / each

Technical Specs

  • Item Atmospheric Vacuum Breaker, Steam Service
  • Size 1/2"
  • Connection Type MNPT
  • Material of Construction Brass
  • Width 13/16"
VB0500-SS
1/2"
Stainless Steel
13/16"

$119.80 / each

Enter location to check availability
Catalog Page #  3629 

Price $119.80 / each

Technical Specs

  • Item Atmospheric Vacuum Breaker, Steam Service
  • Size 1/2"
  • Connection Type MNPT
  • Material of Construction Stainless Steel
  • Width 13/16"
VB0750
3/4"
Brass
1-1/16"

$92.45 / each

Enter location to check availability
Catalog Page #  3629 

Price $92.45 / each

Technical Specs

  • Item Atmospheric Vacuum Breaker, Steam Service
  • Size 3/4"
  • Connection Type MNPT
  • Material of Construction Brass
  • Width 1-1/16"
VB0750-SS
3/4"
Stainless Steel
1-1/16"

$140.60 / each

Enter location to check availability
Catalog Page #  3629 

Price $140.60 / each

Technical Specs

  • Item Atmospheric Vacuum Breaker, Steam Service
  • Size 3/4"
  • Connection Type MNPT
  • Material of Construction Stainless Steel
  • Width 1-1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More