Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Union 
  • Connection Type C x C 
Body Material
Please Select
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
U733 1/2
Cast Copper
1/2"
5/8"
722 psi@100 Degrees F

$10.38 / each

Enter location to check availability
Catalog Page #  3484 

Price $10.38 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Cast Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
U733 3/4
Cast Copper
3/4"
7/8"
582 psi @ 100 Degrees F

$14.98 / each

Enter location to check availability
Catalog Page #  3484 

Price $14.98 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Cast Copper
  • Connection Type C x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
633W 1/2
Wrot Copper
1/2"
5/8"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$10.14 / each

Enter location to check availability
Catalog Page #  3481 

Price $10.14 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
633W 3/4
Wrot Copper
3/4"
7/8"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$12.44 / each

Enter location to check availability
Catalog Page #  3481 

Price $12.44 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More