Skip Content

Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee

NIBCO


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemTee 
Price:$5-$10 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr. Model #
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
Availability
Price
Qty
714 1/2
Cast Bronze
C x FNPT x C
1/2"
1/2"
5/8"
577 psi@200 Degrees F

$7.78 / each

Tee,Cast Bronze,C x F x C,1/2 x 1/2 In
Catalog Page #  3900 

Price: $7.78 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialCast Bronze
  • Connection TypeC x FNPT x C
  • Tube Size1/2"
  • Pipe Size1/2"
  • Outside Dia.5/8"
  • Max. Pressure577 psi@200 Degrees F
U712 1/2
Cast Copper
C x C x FNPT
1/2"
1/2"
5/8"
722 psi@100 Degrees F

$9.40 / each

Tee,Cast Copper,C x C x FNPT,1/2 In
Catalog Page #  3900 

Price: $9.40 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialCast Copper
  • Connection TypeC x C x FNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Outside Dia.5/8"
  • Max. Pressure722 psi@100 Degrees F
714-LF 1/2
Low Lead Cast Bronze
C x FNPT x C
1/2"
1/2"
623 psi

$9.75 / each

Tee,Low-Lead Cast Bronze,C x FNPT x C
Catalog Page #  3901 

Price: $9.75 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialLow Lead Cast Bronze
  • Connection TypeC x FNPT x C
  • Tube Size1/2"
  • Pipe Size1/2"
  • Max. Pressure623 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
611 3/16
Wrot Copper
C x C x C
3/16"
5/16"
729 psi@200 Degrees F

$5.17 / each

Tee,Wrot Copper,C x C x C,3/16 In.
Catalog Page #  3897 

Price: $5.17 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialWrot Copper
  • Connection TypeC x C x C
  • Tube Size3/16"
  • Outside Dia.5/16"
  • Max. Pressure729 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
611 5/8
Wrot Copper
C x C x C
5/8"
3/4"
505 psi@200 Degrees F

$6.77 / each

Tee,Wrot Copper,5/8 In.
Catalog Page #  3897 

Price: $6.77 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialWrot Copper
  • Connection TypeC x C x C
  • Tube Size5/8"
  • Outside Dia.3/4"
  • Max. Pressure505 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U611 1
Wrot Copper
C x C x C
1"
1-1/8"
494 psi@100 Degrees F

$7.50 / each

Tee,Wrot Copper,C x C x C,1 x 1 x 1 In
Catalog Page #  3897 

Price: $7.50 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialWrot Copper
  • Connection TypeC x C x C
  • Tube Size1"
  • Outside Dia.1-1/8"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6112 3/4
Wrot Copper
C x FTG x C
3/4"
7/8"
466 psi@200 Degrees F

$6.34 / each

Tee,3/4 In,C x FTG x C,5/16 x 1/8 In
Catalog Page #  3897 

Price: $6.34 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemTee
  • Body MaterialWrot Copper
  • Connection TypeC x FTG x C
  • Tube Size3/4"
  • Outside Dia.7/8"
  • Max. Pressure466 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant