Skip Content

 
Ring Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ring Check Valve


Technical Specs

  • Sub-Category Bronze 
  • Item Ring Check Valve 
  • Material of Construction Bronze 
  • Connection Type Solder 
  • Cracking Pressure 0.5 psi 
Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
US480 1/2
1/2"
1-3/16"
1-3/8"

$3.30 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.30 / each

Price $25.40 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ring Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type Solder
  • Length 1-3/16"
  • Width 1-3/8"
  • Cracking Pressure 0.5 psi
US480 1
1"
1-1/2"
2"

$12.75 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.75 / each

Price $45.55 / each

Technical Specs

  • Sub-Category Bronze
  • Item Ring Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type Solder
  • Length 1-1/2"
  • Width 2"
  • Cracking Pressure 0.5 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More