Skip Content

 
Reducing Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Reducing Adapter 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
42 Products
Compare /
Product #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
703R 11/4X3/4
Cast Bronze
C x FNPT
1-1/4"
3/4"
1-3/8" x 7/8"
351 psi@200 Degrees F

$27.95 / each

Enter location to check availability
Catalog Page #  3484 

Price $27.95 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 3/4"
  • Outside Dia. 1-3/8" x 7/8"
  • Max. Pressure 351 psi@200 Degrees F
7032R 1/2X1/4
Cast Bronze
FTG x FNPT
1/2"
1/4"
5/8" x 3/8"
577 psi@200 Degrees F

$9.74 / each

Enter location to check availability
Catalog Page #  3484 

Price $9.74 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Cast Bronze
  • Connection Type FTG x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/4"
  • Outside Dia. 5/8" x 3/8"
  • Max. Pressure 577 psi@200 Degrees F
7032R 3/4X1/2
Cast Bronze
FTG x FNPT
3/4"
1/2"
7/8" x 5/8"
466 psi@200 Degrees F

$15.15 / each

Enter location to check availability
Catalog Page #  3484 

Price $15.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Cast Bronze
  • Connection Type FTG x FNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Outside Dia. 7/8" x 5/8"
  • Max. Pressure 466 psi@200 Degrees F
703R-LF 3/4X3/8
Low Lead Cast Bronze
C x FNPT
3/4"
3/8"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$12.26 / each

Enter location to check availability
Catalog Page #  3485 

Price $12.26 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/8"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 1/8x1/4
Wrot Copper
C x FNPT
1/8"
1/4"
1/4" x 3/8"
912 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.05 / each

Enter location to check availability
Catalog Page #  3482 

Price $6.05 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Outside Dia. 1/4" x 3/8"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 1/4x3/8
Wrot Copper
C x FNPT
1/4"
3/8"
3/8" x 1/2"
912 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.10 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1/4"
  • Pipe Size 3/8"
  • Outside Dia. 3/8" x 1/2"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 3/8x1/4
Wrot Copper
C x FNPT
3/8"
1/4"
1/2" x 3/8"
779 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$4.82 / each

Enter location to check availability
Catalog Page #  3482 

Price $4.82 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Outside Dia. 1/2" x 3/8"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 3/8x1/2
Wrot Copper
C x FNPT
3/8"
1/2"
1/2" x 5/8"
779 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$4.70 / each

Enter location to check availability
Catalog Page #  3482 

Price $4.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
  • Outside Dia. 1/2" x 5/8"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U603 1/2x1/4
Wrot Copper
C x FNPT
1/2"
1/4"
5/8" x 3/8"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$3.77 / each

Enter location to check availability
Catalog Page #  3482 

Price $3.77 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/4"
  • Outside Dia. 5/8" x 3/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C603 1/2x3/8
Wrot Copper
C x FNPT
1/2"
3/8"
5/8" x 1/2"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$3.87 / each

Enter location to check availability
Catalog Page #  3482 

Price $3.87 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C603 1/2x3/4
Wrot Copper
C x FNPT
1/2"
3/4"
5/8" x 7/8"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.70 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Outside Dia. 5/8" x 7/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 5/8x1/2
Wrot Copper
C x FNPT
5/8"
1/2"
3/4"x 5/8"
631 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$8.25 / each

Enter location to check availability
Catalog Page #  3482 

Price $8.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 5/8"
  • Pipe Size 1/2"
  • Outside Dia. 3/4"x 5/8"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 5/8x3/4
Wrot Copper
C x FNPT
5/8"
3/4"
3/4" x 7/8"
631 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$6.74 / each

Enter location to check availability
Catalog Page #  3482 

Price $6.74 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 5/8"
  • Pipe Size 3/4"
  • Outside Dia. 3/4" x 7/8"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C603 3/4x1/2
Wrot Copper
C x FNPT
3/4"
1/2"
7/8" x 5/8"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.43 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.43 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Outside Dia. 7/8" x 5/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 3/4x1
Wrot Copper
C x FNPT
3/4"
1"
7/8"x 1-1/8"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.74 / each

Enter location to check availability
Catalog Page #  3482 

Price $11.74 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 1"
  • Outside Dia. 7/8"x 1-1/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 1x1/2
Wrot Copper
C x FNPT
1"
1/2"
1-1/8" x 5/8"
494 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.92 / each

Enter location to check availability
Catalog Page #  3482 

Price $11.92 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 1/2"
  • Outside Dia. 1-1/8" x 5/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 1x3/4
Wrot Copper
C x FNPT
1"
3/4"
1-1/8" x 7/8"
494 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.90 / each

Enter location to check availability
Catalog Page #  3482 

Price $11.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 3/4"
  • Outside Dia. 1-1/8" x 7/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603-R
Wrot Copper
C x FNPT
1-1/4"
1"
1-3/8" x 1-1/8"
439 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$22.06 / each

Enter location to check availability
Catalog Page #  3482 

Price $22.06 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 1"
  • Outside Dia. 1-3/8" x 1-1/8"
  • Max. Pressure 439 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 11/4x11/2
Wrot Copper
C x FNPT
1-1/4"
1-1/2"
1-3/8" x 1-5/8"
439 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$28.75 / each

Enter location to check availability
Catalog Page #  3482 

Price $28.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/2"
  • Outside Dia. 1-3/8" x 1-5/8"
  • Max. Pressure 439 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603-R
Wrot Copper
C x FNPT
1-1/2"
1-1/4"
1-5/8" x 1-3/8"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$26.30 / each

Enter location to check availability
Catalog Page #  3482 

Price $26.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/4"
  • Outside Dia. 1-5/8" x 1-3/8"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603-R
Wrot Copper
C x FNPT
1-1/2"
2"
1-5/8" x 2-1/8"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$42.80 / each

Enter location to check availability
Catalog Page #  3482 

Price $42.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 1-1/2"
  • Pipe Size 2"
  • Outside Dia. 1-5/8" x 2-1/8"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
603R 2x11/2
Wrot Copper
C x FNPT
2"
1-1/2"
2-1/8" x 1-5/8"
364 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$43.15 / each

Enter location to check availability
Catalog Page #  3482 

Price $43.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x FNPT
  • Tube Size 2"
  • Pipe Size 1-1/2"
  • Outside Dia. 2-1/8" x 1-5/8"
  • Max. Pressure 364 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 1/8x1/4
Wrot Copper
C x MNPT
1/8"
1/4"
1/4" x 1/4"
912 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$7.83 / each

Enter location to check availability
Catalog Page #  3482 

Price $7.83 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1/8"
  • Pipe Size 1/4"
  • Outside Dia. 1/4" x 1/4"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 3/8x1/2
Wrot Copper
C x MNPT
3/8"
1/2"
1/2" x 1/2"
779 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$4.46 / each

Enter location to check availability
Catalog Page #  3482 

Price $4.46 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
  • Outside Dia. 1/2" x 1/2"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 3/8x3/4
Wrot Copper
C x MNPT
3/8"
3/4"
1/2" x 3/4"
779 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.75 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/4"
  • Outside Dia. 1/2" x 3/4"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604-R
Wrot Copper
C x MNPT
1/2"
1/4"
5/8" x 1/4"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$4.06 / each

Enter location to check availability
Catalog Page #  3482 

Price $4.06 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/4"
  • Outside Dia. 5/8" x 1/4"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C604 1/2x3/8
Wrot Copper
C x MNPT
1/2"
3/8"
5/8" x 3/8"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.08 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.08 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Outside Dia. 5/8" x 3/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U604 1/2x3/4
Wrot Copper
C x MNPT
1/2"
3/4"
5/8" x 3/4"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.52 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.52 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Outside Dia. 5/8" x 3/4"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 1/2x1
Wrot Copper
C x MNPT
1/2"
1"
5/8" x 1"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.18 / each

Enter location to check availability
Catalog Page #  3482 

Price $11.18 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 1"
  • Outside Dia. 5/8" x 1"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 5/8x1/2
Wrot Copper
C x MNPT
5/8"
1/2"
3/4" x 1/2"
631 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$9.56 / each

Enter location to check availability
Catalog Page #  3482 

Price $9.56 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 5/8"
  • Pipe Size 1/2"
  • Outside Dia. 3/4" x 1/2"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 5/8x3/4
Wrot Copper
C x MNPT
5/8"
3/4"
3/4" x 3/4"
631 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.23 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.23 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 5/8"
  • Pipe Size 3/4"
  • Outside Dia. 3/4" x 3/4"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U604 3/4x1/2
Wrot Copper
C x MNPT
3/4"
1/2"
7/8" x 1/2"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.63 / each

Enter location to check availability
Catalog Page #  3482 

Price $5.63 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Outside Dia. 7/8" x 1/2"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
C604 3/4x1
Wrot Copper
C x MNPT
3/4"
1"
7/8" x 1"
582 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$9.89 / each

Enter location to check availability
Catalog Page #  3482 

Price $9.89 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 3/4"
  • Pipe Size 1"
  • Outside Dia. 7/8" x 1"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 1x3/4
Wrot Copper
C x MNPT
1"
3/4"
1-1/8" x 3/4"
494 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$10.18 / each

Enter location to check availability
Catalog Page #  3482 

Price $10.18 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 3/4"
  • Outside Dia. 1-1/8" x 3/4"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 1x11/4
Wrot Copper
C x MNPT
1"
1-1/4"
1-1/8" x 1-1/4"
494 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$15.84 / each

Enter location to check availability
Catalog Page #  3482 

Price $15.84 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 1-1/4"
  • Outside Dia. 1-1/8" x 1-1/4"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604-R
Wrot Copper
C x MNPT
1"
1-1/2"
1-1/8" x 1-1/2"
494 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$25.90 / each

Enter location to check availability
Catalog Page #  3482 

Price $25.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 1-1/2"
  • Outside Dia. 1-1/8" x 1-1/2"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 11/4x1
Wrot Copper
C x MNPT
1-1/4"
1"
1-3/8" x 1"
439 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$16.37 / each

Enter location to check availability
Catalog Page #  3482 

Price $16.37 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1-1/4"
  • Pipe Size 1"
  • Outside Dia. 1-3/8" x 1"
  • Max. Pressure 439 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 11/4x11/2
Wrot Copper
C x MNPT
1-1/4"
1-1/2"
1-3/8" x 1-1/2"
439 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$25.35 / each

Enter location to check availability
Catalog Page #  3482 

Price $25.35 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/2"
  • Outside Dia. 1-3/8" x 1-1/2"
  • Max. Pressure 439 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 11/2x1
Wrot Copper
C x MNPT
1-1/2"
1"
1-5/8" x 1"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$25.55 / each

Enter location to check availability
Catalog Page #  3482 

Price $25.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1-1/2"
  • Pipe Size 1"
  • Outside Dia. 1-5/8" x 1"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 11/2x11/4
Wrot Copper
C x MNPT
1-1/2"
1-1/4"
1-5/8" x 1-1/4"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$25.40 / each

Enter location to check availability
Catalog Page #  3482 

Price $25.40 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/4"
  • Outside Dia. 1-5/8" x 1-1/4"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604R 11/2x2
Wrot Copper
C x MNPT
1-1/2"
2"
1-5/8" x 2"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$40.55 / each

Enter location to check availability
Catalog Page #  3482 

Price $40.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 1-1/2"
  • Pipe Size 2"
  • Outside Dia. 1-5/8" x 2"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
604-R
Wrot Copper
C x MNPT
2"
1-1/2"
2-1/8" x 1-1/2"
364 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$39.80 / each

Enter location to check availability
Catalog Page #  3482 

Price $39.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducing Adapter
  • Body Material Wrot Copper
  • Connection Type C x MNPT
  • Tube Size 2"
  • Pipe Size 1-1/2"
  • Outside Dia. 2-1/8" x 1-1/2"
  • Max. Pressure 364 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More