Skip Content

 
Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducer


Technical Specs

  • Fittings Sub-CategoryReducers 
  • ItemReducer 
  • Body MaterialWrot Copper 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Connection Type
Please Select
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
59 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Outside Dia.
Max. Pressure
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
U600R 1/4x1/8
C x C
1/4" x 1/8"
3/8" x 1/4"
912 psi@100 Degrees F

$3.96 / each

Reducer,Wrot Copper,C x C,1/4 x 1/8 In
Catalog Page #  3902 

Price $3.96 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1/4" x 1/8"
  • Outside Dia.3/8" x 1/4"
  • Max. Pressure912 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U600R 1/4x5/16
C x C
1/4" x 5/16"
3/8" x 7/16"
912 psi@100 Degrees F

$4.08 / each

Reducer,Wrot Copper,C x C,1/4 x 5/16 In
Catalog Page #  3902 

Price $4.08 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1/4" x 5/16"
  • Outside Dia.3/8" x 7/16"
  • Max. Pressure912 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600 3/8x1/4
C x C
3/8" x 1/4"
1/2" x 3/8"
582 psi@100 Degrees F

$1.59 / each

Reducer,Wrot Copper,C x C,3/8 x 1/4 In
Catalog Page #  3902 

Price $1.59 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3/8" x 1/4"
  • Outside Dia.1/2" x 3/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 1/2x1/8
C x C
1/2" x 1/8"
5/8" x 1/4"
722 psi@100 Degrees F

$1.32 / each

Reducer,Wrot Copper,C x C,1/2 x 1/8 In
Catalog Page #  3902 

Price $1.32 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1/2" x 1/8"
  • Outside Dia.5/8" x 1/4"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600 1/2x1/4
C x C
1/2" x 1/4"
5/8" x 3/8"
722 psi@100 Degrees F

$1.49 / each

Reducer,Wrot Copper,C x C,1/2 x 1/4 In
Catalog Page #  3902 

Price $1.49 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1/2" x 1/4"
  • Outside Dia.5/8" x 3/8"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600 1/2x3/8
C x C
1/2" x 3/8"
5/8" x 1/2"
722 psi@100 Degrees F

$1.59 / each

Reducer,Wrot Copper,C x C,1/2 x 3/8 In
Catalog Page #  3902 

Price $1.59 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1/2" x 3/8"
  • Outside Dia.5/8" x 1/2"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 5/8x1/4
C x C
5/8" x 1/4"
3/4" x 3/8"
631 psi@100 Degrees F

$3.34 / each

Reducer,Wrot Copper,C x C,5/8 x 1/4 In
Catalog Page #  3902 

Price $3.34 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size5/8" x 1/4"
  • Outside Dia.3/4" x 3/8"
  • Max. Pressure631 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 5/8x3/8
C x C
5/8" x 3/8"
3/4" x 1/2"
631 psi@100 Degrees F

$3.56 / each

Reducer,Wrot Copper,C x C,5/8 x 3/8 In
Catalog Page #  3902 

Price $3.56 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size5/8" x 3/8"
  • Outside Dia.3/4" x 1/2"
  • Max. Pressure631 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U600 5/8x1/2
C x C
5/8" x 1/2"
3/4" x 5/8"
631 psi@100 Degrees F

$3.15 / each

Reducer,Wrot Copper,C x C,5/8 x 1/2 In
Catalog Page #  3902 

Price $3.15 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size5/8" x 1/2"
  • Outside Dia.3/4" x 5/8"
  • Max. Pressure631 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 3/4x1/4
C x C
3/4" x 1/4"
7/8" x 3/8"
582 psi@100 Degrees F

$2.55 / each

Reducer,Wrot Copper,C x C,3/4 x 1/4 In
Catalog Page #  3902 

Price $2.55 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3/4" x 1/4"
  • Outside Dia.7/8" x 3/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 3/4x3/8
C x C
3/4" x 3/8"
7/8" x 1/2"
582 psi@100 Degrees F

$2.40 / each

Reducer,Wrot Copper,C x C,3/4 x 3/8 In
Catalog Page #  3902 

Price $2.40 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3/4" x 3/8"
  • Outside Dia.7/8" x 1/2"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U600 3/4x1/2
C x C
3/4" x 1/2"
7/8" x 5/8"
582 psi@100 Degrees F

$2.55 / each

Reducer,Wrot Copper,C x C,3/4 x 1/2 In
Catalog Page #  3902 

Price $2.55 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3/4" x 1/2"
  • Outside Dia.7/8" x 5/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U600 3/4x5/8
C x C
3/4" x 5/8"
7/8" x 3/4"
582 psi@100 Degrees F

$2.56 / each

Reducer,Wrot Copper,C x C,3/4 x 5/8 In
Catalog Page #  3902 

Price $2.56 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3/4" x 5/8"
  • Outside Dia.7/8" x 3/4"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600R 1x1/2
C x C
1" x 1/2"
1-1/8" x 5/8"
494 psi@100 Degrees F

$4.38 / each

Reducer,Wrot Copper,C x C,1 x 1/2 In
Catalog Page #  3902 

Price $4.38 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1" x 1/2"
  • Outside Dia.1-1/8" x 5/8"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 1x5/8
C x C
1" x 5/8"
1-1/8" x 3/4"
494 psi@100 Degrees F

$4.19 / each

Reducer,Wrot Copper,C x C,1 x 5/8 In
Catalog Page #  3902 

Price $4.19 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1" x 5/8"
  • Outside Dia.1-1/8" x 3/4"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600R 1x3/4
C x C
1" x 3/4"
1-1/8" x 7/8"
494 psi@100 Degrees F

$4.25 / each

Reducer,Wrot Copper,C x C,1 x 3/4 In
Catalog Page #  3902 

Price $4.25 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1" x 3/4"
  • Outside Dia.1-1/8" x 7/8"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600 11/4x3/4
C x C
1-1/4" x 3/4"
1-3/8" x 7/8"
439 psi@100 Degrees F

$5.62 / each

Reducer,Wrot Copper,1-1/4 x 3/4 In
Catalog Page #  3902 

Price $5.62 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1-1/4" x 3/4"
  • Outside Dia.1-3/8" x 7/8"
  • Max. Pressure439 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C600 11/4x1
C x C
1-1/4" x 1"
1-3/8" x 1-1/8"
439 psi@100 Degrees F

$6.62 / each

Reducer,Wrot Copper,C x C,1-1/4 x 1 In
Catalog Page #  3902 

Price $6.62 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1-1/4" x 1"
  • Outside Dia.1-3/8" x 1-1/8"
  • Max. Pressure439 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 11/2x1
C x C
1-1/2" x 1"
1-5/8" x 1-1/8"
408 psi@100 Degrees F

$8.64 / each

Reducer,Wrot Copper,C x C,1-1/2 x 1 In
Catalog Page #  3902 

Price $8.64 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1-1/2" x 1"
  • Outside Dia.1-5/8" x 1-1/8"
  • Max. Pressure408 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 11/2x11/4
C x C
1-1/2" x 1-1/4"
1-5/8" x 1-3/8"
408 psi@100 Degrees F

$8.88 / each

Reducer,Wrot Copper,1-1/2 x 1-1/4 In
Catalog Page #  3902 

Price $8.88 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size1-1/2" x 1-1/4"
  • Outside Dia.1-5/8" x 1-3/8"
  • Max. Pressure408 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 2x1/2
C x C
2" x 1/2"
2-1/8" x 5/8"
364 psi@100 Degrees F

$15.08 / each

Reducer,Wrot Copper,C x C,2 x 1/2 In
Catalog Page #  3902 

Price $15.08 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size2" x 1/2"
  • Outside Dia.2-1/8" x 5/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 2x1
C x C
2" x 1"
2-1/8" x 1-1/8"
364 psi@100 Degrees F

$13.68 / each

Reducer,Wrot Copper,C x C,2 x 1 In
Catalog Page #  3902 

Price $13.68 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size2" x 1"
  • Outside Dia.2-1/8" x 1-1/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 2x11/4
C x C
2" x 1-1/4"
2-1/8" x 1-3/8"
364 psi@100 Degrees F

$14.17 / each

Reducer,Wrot Copper,C x C,2 x 1-1/4 In
Catalog Page #  3902 

Price $14.17 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size2" x 1-1/4"
  • Outside Dia.2-1/8" x 1-3/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 2x11/2
C x C
2" x 1-1/2"
2-1/8" x 1-5/8"
364 psi@100 Degrees F

$13.30 / each

Reducer,Wrot Copper,C x C,2 x 1-1/2 In
Catalog Page #  3902 

Price $13.30 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size2" x 1-1/2"
  • Outside Dia.2-1/8" x 1-5/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 21/2x2
C x C
2-1/2" x 2"
2-5/8" x 2-1/8"
336 psi@100 Degrees F

$31.40 / each

Reducer,Wrot Copper,C x C,2-1/2 x 2 In
Catalog Page #  3902 

Price $31.40 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size2-1/2" x 2"
  • Outside Dia.2-5/8" x 2-1/8"
  • Max. Pressure336 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 3x2
C x C
3" x 2"
3-1/8" x 2-1/8"
317 psi@100 Degrees F

$39.10 / each

Reducer,Wrot Copper,C x C,3 x 2 In
Catalog Page #  3902 

Price $39.10 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3" x 2"
  • Outside Dia.3-1/8" x 2-1/8"
  • Max. Pressure317 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 3x21/2
C x C
3" x 2-1/2"
3-1/8" x 2-5/8"
317 psi@100 Degrees F

$41.45 / each

Reducer,Wrot Copper,C x C,3 x 2-1/2 In
Catalog Page #  3902 

Price $41.45 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size3" x 2-1/2"
  • Outside Dia.3-1/8" x 2-5/8"
  • Max. Pressure317 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 4x2
C x C
4" x 2"
4-1/8" x 2-1/8"
293 psi@100 Degrees F

$92.70 / each

Reducer,Wrot Copper,C x C,4 x 2 In
Catalog Page #  3902 

Price $92.70 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size4" x 2"
  • Outside Dia.4-1/8" x 2-1/8"
  • Max. Pressure293 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 4x21/2
C x C
4" x 2-1/2"
4-1/8" x 2-5/8"
293 psi@100 Degrees F

$96.40 / each

Reducer,Wrot Copper,C x C,4 x 2-1/2 In
Catalog Page #  3902 

Price $96.40 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size4" x 2-1/2"
  • Outside Dia.4-1/8" x 2-5/8"
  • Max. Pressure293 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600R 4x3
C x C
4" x 3"
4-1/8" x 3-1/8"
293 psi@100 Degrees F

$84.90 / each

Reducer,Wrot Copper,C x C,4 x 3 In
Catalog Page #  3902 

Price $84.90 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeC x C
  • Tube Size4" x 3"
  • Outside Dia.4-1/8" x 3-1/8"
  • Max. Pressure293 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 1/4x1/8
FTG x C
1/4" x 1/8"
3/8" x 1/4"
912 psi@100 Degrees F

$1.57 / each

Reducer,Wrot Coper,FTG x C,1/4 x 1/8 In
Catalog Page #  3902 

Price $1.57 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1/4" x 1/8"
  • Outside Dia.3/8" x 1/4"
  • Max. Pressure912 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3/8x1/8
FTG x C
3/8" x 1/8"
1/2" x 1/4"
582 psi@100 Degrees F

$1.99 / each

Reducer,Wrot Coper,FTG x C,3/8 x 1/8 In
Catalog Page #  3902 

Price $1.99 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/8" x 1/8"
  • Outside Dia.1/2" x 1/4"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 3/8x1/4
FTG x C
3/8" x 1/4"
1/2" x 3/8"
582 psi@100 Degrees F

$1.86 / each

Reducer,Wrot Coper,FTG x C,3/8 x 1/4 In
Catalog Page #  3902 

Price $1.86 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/8" x 1/4"
  • Outside Dia.1/2" x 3/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 1/2x1/4
FTG x C
1/2" x 1/4"
5/8" x 3/8"
722 psi@100 Degrees F

$1.54 / each

Reducer,Wrot Coper,FTG x C,1/2 x 1/4 In
Catalog Page #  3902 

Price $1.54 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1/2" x 1/4"
  • Outside Dia.5/8" x 3/8"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 1/2x3/8
FTG x C
1/2" x 3/8"
5/8" x 1/2"
722 psi@100 Degrees F

$1.49 / each

Reducer,Wrot Coper,FTG x C,1/2 x 3/8 In
Catalog Page #  3902 

Price $1.49 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1/2" x 3/8"
  • Outside Dia.5/8" x 1/2"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 5/8x1/4
FTG x C
5/8" x 1/4"
3/4" x 3/8"
631 psi@100 Degrees F

$3.66 / each

Reducer,Wrot Coper,FTG x C,5/8 x 1/4 In
Catalog Page #  3902 

Price $3.66 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size5/8" x 1/4"
  • Outside Dia.3/4" x 3/8"
  • Max. Pressure631 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 5/8x1/2
FTG x C
5/8" x 1/2"
3/4" x 5/8"
631 psi@100 Degrees F

$3.17 / each

Reducer,Wrot Coper,FTG x C,5/8 x 1/2 In
Catalog Page #  3902 

Price $3.17 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size5/8" x 1/2"
  • Outside Dia.3/4" x 5/8"
  • Max. Pressure631 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3/4x1/4
FTG x C
3/4" x 1/4"
7/8" x 3/8"
582 psi@100 Degrees F

$2.82 / each

Reducer,Wrot Coper,FTG x C,3/4 x 1/4 In
Catalog Page #  3902 

Price $2.82 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/4" x 1/4"
  • Outside Dia.7/8" x 3/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3/4x3/8
FTG x C
3/4" x 3/8"
7/8" x 1/2"
582 psi@100 Degrees F

$2.55 / each

Reducer,Wrot Coper,FTG x C,3/4 x 3/8 In
Catalog Page #  3902 

Price $2.55 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/4" x 3/8"
  • Outside Dia.7/8" x 1/2"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C6002 3/4x1/2
FTG x C
3/4" x 1/2"
7/8" x 5/8"
582 psi@100 Degrees F

$1.94 / each

Reducer,Wrot Coper,FTG x C,3/4 x 1/2 In
Catalog Page #  3902 

Price $1.94 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/4" x 1/2"
  • Outside Dia.7/8" x 5/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 3/4x5/8
FTG x C
3/4" x 5/8"
7/8" x 3/4"
582 psi@100 Degrees F

$2.53 / each

Reducer,Wrot Coper,FTG x C,3/4 x 5/8 In
Catalog Page #  3902 

Price $2.53 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/4" x 5/8"
  • Outside Dia.7/8" x 3/4"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C6002 1x1/2
FTG x C
1" x 1/2"
1-1/8" x 5/8"
494 psi@100 Degrees F

$3.89 / each

Reducer,Wrot Copper,FTG x C,1 x 1/2 In
Catalog Page #  3902 

Price $3.89 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1" x 1/2"
  • Outside Dia.1-1/8" x 5/8"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 1x5/8
FTG x C
1" x 5/8"
1-1/8" x 3/4"
494 psi@100 Degrees F

$3.80 / each

Reducer,Wrot Copper,FTG x C,1 x 5/8 In
Catalog Page #  3902 

Price $3.80 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1" x 5/8"
  • Outside Dia.1-1/8" x 3/4"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C6002 1x3/4
FTG x C
1" x 3/4"
1-1/8" x 7/8"
494 psi@100 Degrees F

$3.78 / each

Reducer,Wrot Copper,FTG x C,1 x 3/4 In
Catalog Page #  3902 

Price $3.78 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1" x 3/4"
  • Outside Dia.1-1/8" x 7/8"
  • Max. Pressure494 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 11/4x1/2
FTG x C
1-1/4" x 1/2"
1-3/8" x 5/8"
439 psi@100 Degrees F

$6.03 / each

Reducer,Wrot Copper,1-1/4 x 1/2 In
Catalog Page #  3902 

Price $6.03 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/4" x 1/2"
  • Outside Dia.1-3/8" x 5/8"
  • Max. Pressure439 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 11/4x3/4
FTG x C
1-1/4" x 3/4"
1-3/8" x 7/8"
439 psi@100 Degrees F

$5.81 / each

Reducer,Wrot Copper,1-1/4 x 3/4 In
Catalog Page #  3902 

Price $5.81 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/4" x 3/4"
  • Outside Dia.1-3/8" x 7/8"
  • Max. Pressure439 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C6002 11/4x1
FTG x C
1-1/4" x 1"
1-3/8" x 1-1/8"
439 psi@100 Degrees F

$6.33 / each

Reducer,Wrot Coper,FTG x C,1-1/4 x 1 In
Catalog Page #  3902 

Price $6.33 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/4" x 1"
  • Outside Dia.1-3/8" x 1-1/8"
  • Max. Pressure439 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U6002 11/2x1
FTG x C
1-1/2" x 1"
1-5/8" x 1-1/8"
408 psi@100 Degrees F

$9.09 / each

Reducer,Wrot Coper,FTG x C,1-1/2 x 1 In
Catalog Page #  3902 

Price $9.09 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/2" x 1"
  • Outside Dia.1-5/8" x 1-1/8"
  • Max. Pressure408 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
C6002 11/2x11/4
FTG x C
1-1/2" x 1-1/4"
1-5/8" x 1-3/8"
408 psi@100 Degrees F

$9.41 / each

Reducer,Wrot Copper,1-1/2 x 1-1/4 In
Catalog Page #  3902 

Price $9.41 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/2" x 1-1/4"
  • Outside Dia.1-5/8" x 1-3/8"
  • Max. Pressure408 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 2x1/2
FTG x C
2" x 1/2"
2-1/8" x 5/8"
364 psi@100 Degrees F

$15.77 / each

Reducer,Wrot Copper,FTG x C,2 x 1/2 In
Catalog Page #  3902 

Price $15.77 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2" x 1/2"
  • Outside Dia.2-1/8" x 5/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 2x1
FTG x C
2" x 1"
2-1/8" x 1-1/8"
364 psi@100 Degrees F

$14.36 / each

Reducer,Wrot Copper,FTG x C,2 x 1 In
Catalog Page #  3902 

Price $14.36 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2" x 1"
  • Outside Dia.2-1/8" x 1-1/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 2x11/4
FTG x C
2" x 1-1/4"
2-1/8" x 1-3/8"
364 psi@100 Degrees F

$14.87 / each

Reducer,Wrot Coper,FTG x C,2 x 1-1/4 In
Catalog Page #  3902 

Price $14.87 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2" x 1-1/4"
  • Outside Dia.2-1/8" x 1-3/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 2x11/2
FTG x C
2" x 1-1/2"
2-1/8" x 1-5/8"
364 psi@100 Degrees F

$14.37 / each

Reducer,Wrot Coper,FTG x C,2 x 1-1/2 In
Catalog Page #  3902 

Price $14.37 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2" x 1-1/2"
  • Outside Dia.2-1/8" x 1-5/8"
  • Max. Pressure364 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 21/2x2
FTG x C
2-1/2" x 2"
2-5/8" x 2-1/8"
336 psi@100 Degrees F

$28.80 / each

Reducer,Wrot Coper,FTG x C,2-1/2 x 2 In
Catalog Page #  3902 

Price $28.80 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2-1/2" x 2"
  • Outside Dia.2-5/8" x 2-1/8"
  • Max. Pressure336 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3x2
FTG x C
3" x 2"
3-1/8" x 2-1/8"
317 psi@100 Degrees F

$35.00 / each

Reducer,Wrot Copper,FTG x C,3 x 2 In
Catalog Page #  3902 

Price $35.00 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3" x 2"
  • Outside Dia.3-1/8" x 2-1/8"
  • Max. Pressure317 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3x21/2
FTG x C
3" x 2-1/2"
3-1/8" x 2-5/8"
317 psi@100 Degrees F

$38.10 / each

Reducer,Wrot Coper,FTG x C,3 x 2-1/2 In
Catalog Page #  3902 

Price $38.10 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3" x 2-1/2"
  • Outside Dia.3-1/8" x 2-5/8"
  • Max. Pressure317 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 4x2
FTG x C
4" x 2"
4-1/8" x 2-1/8"
293 psi@100 Degrees F

$83.00 / each

Reducer,Wrot Copper,FTG x C,4 x 2 In
Catalog Page #  3902 

Price $83.00 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size4" x 2"
  • Outside Dia.4-1/8" x 2-1/8"
  • Max. Pressure293 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
600-2
FTG x C
4" x 2-1/2"
4-1/8" x 2-5/8"
293 psi@100 Degrees F

$83.00 / each

Reducer,Wrot Coper,FTG x C,4 x 2-1/2 In
Catalog Page #  3902 

Price $83.00 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size4" x 2-1/2"
  • Outside Dia.4-1/8" x 2-5/8"
  • Max. Pressure293 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 4x3
FTG x C
4" x 3"
4-1/8" x 3-1/8"
293 psi@100 Degrees F

$75.90 / each

Reducer,Wrot Copper,FTG x C,4 x 3 In
Catalog Page #  3902 

Price $75.90 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size4" x 3"
  • Outside Dia.4-1/8" x 3-1/8"
  • Max. Pressure293 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant