Skip Content

 
Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flange

Technical Specs

  • Fittings Sub-Category Flanges 
  • Item Flange 
  • Body Material Cast Copper 
  • Connection Type C x Flange 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
741 1
1"
1-1/8"
105 psi @ 100 Degrees F

$29.70 / each

Enter location to check availability
Catalog Page #  3484 

Price $29.70 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material Cast Copper
  • Connection Type C x Flange
  • Tube Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 105 psi @ 100 Degrees F
741 1 1/4
1-1/4"
1-3/8"
105 psi @ 100 Degrees F

$32.25 / each

Enter location to check availability
Catalog Page #  3484 

Price $32.25 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material Cast Copper
  • Connection Type C x Flange
  • Tube Size 1-1/4"
  • Outside Dia. 1-3/8"
  • Max. Pressure 105 psi @ 100 Degrees F
741 1 1/2
1-1/2"
1-5/8"
100 psi @ 100 Degrees F

$53.65 / each

Enter location to check availability
Catalog Page #  3484 

Price $53.65 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material Cast Copper
  • Connection Type C x Flange
  • Tube Size 1-1/2"
  • Outside Dia. 1-5/8"
  • Max. Pressure 100 psi @ 100 Degrees F
741 2
2"
2-1/8"
100 psi @ 100 Degrees F

$75.70 / each

Enter location to check availability
Catalog Page #  3484 

Price $75.70 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material Cast Copper
  • Connection Type C x Flange
  • Tube Size 2"
  • Outside Dia. 2-1/8"
  • Max. Pressure 100 psi @ 100 Degrees F
741 2 1/2
2-1/2"
2-5/8"
100 psi@100 Degrees F

$91.25 / each

Enter location to check availability
Catalog Page #  3484 

Price $91.25 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material Cast Copper
  • Connection Type C x Flange
  • Tube Size 2-1/2"
  • Outside Dia. 2-5/8"
  • Max. Pressure 100 psi@100 Degrees F
741 3
3"
3-1/8"
95 psi @ 100 Degrees F

$93.15 / each

Enter location to check availability
Catalog Page #  3484 

Price $93.15 / each

Technical Specs

  • Fittings Sub-Category Flanges
  • Item Flange
  • Body Material Cast Copper
  • Connection Type C x Flange
  • Tube Size 3"
  • Outside Dia. 3-1/8"
  • Max. Pressure 95 psi @ 100 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More