Skip Content

 
Fitting Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fitting Reducer


Technical Specs

  • Fittings Sub-CategoryReducers 
  • ItemFitting Reducer 
  • Body MaterialWrot Copper 
  • Connection TypeFTG x C 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
6002 5/8X3/8
5/8" x 3/8"
3/4" x 1/2"
505 psi@200 Degrees F

$2.72 / each

Enter location to check availability
Fitting Reducer,Wrot Coper,5/8 x 3/8 In
Catalog Page #  3902 

Price $2.72 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size5/8" x 3/8"
  • Outside Dia.3/4" x 1/2"
  • Max. Pressure505 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 1X3/8
3/4" x 3/4" x 1/8"
7/8" x 7/8" x 1/4"
395 psi@200 Degrees F

$3.21 / each

Enter location to check availability
Fitting Reducer,3/4 x 3/4 x 1/8 In
Catalog Page #  NA

Price $3.21 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3/4" x 3/4" x 1/8"
  • Outside Dia.7/8" x 7/8" x 1/4"
  • Max. Pressure395 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 11/2X1/2
1-1/2" x 1/2"
1-5/8" x 5/8"
577 psi@200 Degrees F

$6.28 / each

Enter location to check availability
Fitting Reducer,FTG x C,1-1/2 x 1/2 In
Catalog Page #  3902 

Price $6.28 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/2" x 1/2"
  • Outside Dia.1-5/8" x 5/8"
  • Max. Pressure577 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 11/2X3/4
1-1/2" x 3/4"
1-5/8" x 7/8"
577 psi@200 Degrees F

$6.28 / each

Enter location to check availability
Fitting Reducer,FTG x C,1-1/2 x 3/4 In
Catalog Page #  3902 

Price $6.28 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size1-1/2" x 3/4"
  • Outside Dia.1-5/8" x 7/8"
  • Max. Pressure577 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 2X3/4
2" x 3/4"
2-1/8" x 7/8"
291 psi@200 Degrees F

$12.46 / each

Enter location to check availability
Fitting Reducer,Wrot Copper,2 x 3/4 In
Catalog Page #  3902 

Price $12.46 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2" x 3/4"
  • Outside Dia.2-1/8" x 7/8"
  • Max. Pressure291 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 21/2X1
2-1/2" x 1"
2-5/8" x 1-1/8"
269 psi@200 Degrees F

$27.45 / each

Enter location to check availability
Fitting Reducer,Wrot Coper,2-1/2 x 1 In
Catalog Page #  3902 

Price $27.45 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2-1/2" x 1"
  • Outside Dia.2-5/8" x 1-1/8"
  • Max. Pressure269 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 21/2X11/4
2-1/2" x 1-1/4"
2-5/8" x 1-3/8"
269 psi@200 Degrees F

$24.46 / each

Enter location to check availability
Fitting Reducer,2-1/2 x 1-1/4 In
Catalog Page #  3902 

Price $24.46 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2-1/2" x 1-1/4"
  • Outside Dia.2-5/8" x 1-3/8"
  • Max. Pressure269 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 21/2X11/2
2-1/2" x 1-1/2"
2-5/8" x 1-5/8"
269 psi@200 Degrees F

$24.02 / each

Enter location to check availability
Fitting Reducer,2-1/2 x 1-1/2 In
Catalog Page #  3902 

Price $24.02 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size2-1/2" x 1-1/2"
  • Outside Dia.2-5/8" x 1-5/8"
  • Max. Pressure269 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3X11/4
3" x 1-1/4"
3-1/8" x 1-3/8"
254 psi@200 Degrees F

$32.35 / each

Enter location to check availability
Fitting Reducer,Wrot Coper,3 x 1-1/4 In
Catalog Page #  3902 

Price $32.35 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3" x 1-1/4"
  • Outside Dia.3-1/8" x 1-3/8"
  • Max. Pressure254 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 3X11/2
3" x 1-1/2"
3-1/8" x 1-5/8"
254 psi@200 Degrees F

$33.05 / each

Enter location to check availability
Fitting Reducer,Wrot Coper,3 x 1-1/2 In
Catalog Page #  3902 

Price $33.05 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3" x 1-1/2"
  • Outside Dia.3-1/8" x 1-5/8"
  • Max. Pressure254 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6002 31/2X3
3-1/2" x 3"
3-5/8" x 3-1/8"
243 psi@200 Degrees F

$43.05 / each

Enter location to check availability
Fitting Reducer,Wrot Coper,3-1/2 x 3 In
Catalog Page #  3902 

Price $43.05 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemFitting Reducer
  • Body MaterialWrot Copper
  • Connection TypeFTG x C
  • Tube Size3-1/2" x 3"
  • Outside Dia.3-5/8" x 3-1/8"
  • Max. Pressure243 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More