Skip Content

 
Elbow, 90 Degrees, Intermediate Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees, Intermediate Radius

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees , Intermediate Radius 
  • Body Material Wrot Copper 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Connection Type
Please Select
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
U607I 1/2
C x C
1/2"
5/8"
722 psi@100 Degrees F

$2.61 / each

Enter location to check availability
Catalog Page #  3483 

Price $2.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U607I 5/8
C x C
5/8"
3/4"
631 psi @ 100 Degrees F

$5.29 / each

Enter location to check availability
Catalog Page #  3483 

Price $5.29 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 5/8"
  • Outside Dia. 3/4"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U607I 3/4
C x C
3/4"
7/8"
582 psi @ 100 Degrees F

$4.74 / each

Enter location to check availability
Catalog Page #  3483 

Price $4.74 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U607I 1
C x C
1"
1-1/8"
494 psi @ 100 Degrees F

$6.56 / each

Enter location to check availability
Catalog Page #  3483 

Price $6.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U6072I 1/2
FTG x C
1/2"
5/8"
722 psi@100 Degrees F

$1.69 / each

Enter location to check availability
Catalog Page #  3483 

Price $1.69 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U6072I 5/8
FTG x C
5/8"
3/4"
631 psi @ 100 Degrees F

$5.47 / each

Enter location to check availability
Catalog Page #  3483 

Price $5.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 5/8"
  • Outside Dia. 3/4"
  • Max. Pressure 631 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U6072I 3/4
FTG x C
3/4"
7/8"
582 psi @ 100 Degrees F

$5.45 / each

Enter location to check availability
Catalog Page #  3483 

Price $5.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U6072I 1
FTG x C
1"
1-1/8"
494 psi @ 100 Degrees F

$7.85 / each

Enter location to check availability
Catalog Page #  3483 

Price $7.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Intermediate Radius
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More