Skip Content

Elbow, 90 Degrees, Close Rough close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees, Close Rough

NIBCO

Technical Specs

  • Fittings Sub-CategoryElbows 
  • Body MaterialWrot Copper 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$1-$5 
Item
Please Select
Connection Type
Please Select
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Item #ItemConnection TypeTube SizeOutside Dia.Max. PressureAvailabilityPrice Qty
39R648Close Rough Elbow, 90 DegreesFTG x C1/8"1/4"729 psi@200 Degrees F

Clearance - Limited Quantity Available

$1.52 / each

39R590Close Rough Elbow, 90 DegreesFTG x FTG1/2"5/8"577 psi@200 Degrees F

Typically in Stock

$3.30 / each

5P048Elbow, 90 Degrees , Close RoughC x C1/8"1/4"912 psi@100 Degrees F

Typically in Stock

$2.39 / each

5P049Elbow, 90 Degrees , Close RoughC x C1/4"3/8"912 psi@100 Degrees F

Typically in Stock

$2.25 / each

5P050Elbow, 90 Degrees , Close RoughC x C3/8"1/2"779 psi@100 Degrees F

Typically in Stock

$1.70 / each

5P053Elbow, 90 Degrees , Close RoughC x C3/4"7/8"582 psi@100 Degrees F

Typically in Stock

$1.15 / each

5P054Elbow, 90 Degrees , Close RoughC x C1"1-1/8"494 psi@100 Degrees F

Typically in Stock

$3.24 / each

5P062Elbow, 90 Degrees , Close RoughFTG x C1/4"3/8"912 psi@100 Degrees F

Typically in Stock

$4.23 / each

5P063Elbow, 90 Degrees , Close RoughFTG x C3/8"1/2"779 psi@100 Degrees F

Typically in Stock

$2.61 / each

5P065Elbow, 90 Degrees , Close RoughFTG x C3/4"7/8"582 psi@100 Degrees F

Typically in Stock

$1.92 / each

Adding More Products