Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
43 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
7073 1/2
Cast Bronze
C x FNPT
1/2"
1/2"
5/8"
577 psi@200 Degrees F

$4.55 / each

Enter location to check availability
Catalog Page #  3484 

Price $4.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 577 psi@200 Degrees F
7074 1
Cast Bronze
C x MNPT
1"
1"
1-1/8" x 1"
395 psi@200 Degrees F

$17.45 / each

Enter location to check availability
Catalog Page #  3484 

Price $17.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8" x 1"
  • Max. Pressure 395 psi@200 Degrees F
U7073 1/2
Cast Copper
C x FNPT
1/2"
1/2"
5/8"
722 psi@100 Degrees F

$5.07 / each

Enter location to check availability
Catalog Page #  3484 

Price $5.07 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
C7073 3/4
Cast Copper
C x FNPT
3/4"
3/4"
7/8" x 3/4"
582 psi @ 100 Degrees F

$8.56 / each

Enter location to check availability
Catalog Page #  3484 

Price $8.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 582 psi @ 100 Degrees F
C7073 1
Cast Copper
C x FNPT
1"
1"
1-1/8"
494 psi @ 100 Degrees F

$22.70 / each

Enter location to check availability
Catalog Page #  3484 

Price $22.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 494 psi @ 100 Degrees F
C7074 1/2
Cast Copper
C x MNPT
1/2"
1/2"
5/8" x 1/2"
722 psi@100 Degrees F

$5.40 / each

Enter location to check availability
Catalog Page #  3484 

Price $5.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 722 psi@100 Degrees F
C7074 3/4
Cast Copper
C x MNPT
3/4"
3/4"
7/8" x 3/4"
582 psi @ 100 Degrees F

$10.46 / each

Enter location to check availability
Catalog Page #  3484 

Price $10.46 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 582 psi @ 100 Degrees F
7075LF-12
Lead Free Cast DZR Brass
C x C
1/2"
5/8"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$7.58 / each

Enter location to check availability
Catalog Page #  NA

Price $7.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Lead Free Cast DZR Brass
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7075LF-34
Lead Free Cast DZR Brass
C x C
3/4"
7/8"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$20.51 / each

Enter location to check availability
Catalog Page #  NA

Price $20.51 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Lead Free Cast DZR Brass
  • Connection Type C x C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7074LF-114
Lead Free Cast DZR Brass
C x MNPT
1-1/4"
1-1/4"
1-3/8" x 1-1/4"
351 psi
Low Lead Compliant
Certified Low Lead Compliant

$44.90 / each

Enter location to check availability
Catalog Page #  NA

Price $44.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Lead Free Cast DZR Brass
  • Connection Type C x MNPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
  • Outside Dia. 1-3/8" x 1-1/4"
  • Max. Pressure 351 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7074LF-112
Lead Free Cast DZR Brass
C x MNPT
1-1/2"
1-1/2"
1-5/8" x 1-1/2"
327 psi
Low Lead Compliant
Certified Low Lead Compliant

$58.60 / each

Enter location to check availability
Catalog Page #  NA

Price $58.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Lead Free Cast DZR Brass
  • Connection Type C x MNPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
  • Outside Dia. 1-5/8" x 1-1/2"
  • Max. Pressure 327 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-3-LF 1/4
Low Lead Cast Bronze
C x FNPT
1/4"
1/4"
729 psi
Low Lead Compliant
Certified Low Lead Compliant

$11.54 / each

Enter location to check availability
Catalog Page #  3485 

Price $11.54 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 729 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-3-LF 3/8
Low Lead Cast Bronze
C x FNPT
3/8"
3/8"
623 psi
Low Lead Compliant
Certified Low Lead Compliant

$10.53 / each

Enter location to check availability
Catalog Page #  3485 

Price $10.53 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 623 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7073LF-12
Low Lead Cast Bronze
C x FNPT
1/2"
1/2"
5/8" x 1/2"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$7.00 / each

Enter location to check availability
Catalog Page #  3485 

Price $7.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7073LF-34
Low Lead Cast Bronze
C x FNPT
3/4"
3/4"
7/8" x 3/4"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$12.84 / each

Enter location to check availability
Catalog Page #  3485 

Price $12.84 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7073LF-1
Low Lead Cast Bronze
C x FNPT
1"
1"
1-1/8" x 1"
395 psi
Low Lead Compliant
Certified Low Lead Compliant

$32.75 / each

Enter location to check availability
Catalog Page #  3485 

Price $32.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8" x 1"
  • Max. Pressure 395 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7073-LF 11/4
Low Lead Cast Bronze
C x FNPT
1-1/4"
1-1/4"
351 psi
Low Lead Compliant
Certified Low Lead Compliant

$52.40 / each

Enter location to check availability
Catalog Page #  3485 

Price $52.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
  • Max. Pressure 351 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7073-LF 11/2
Low Lead Cast Bronze
C x FNPT
1-1/2"
1-1/2"
327 psi
Low Lead Compliant
Certified Low Lead Compliant

$51.45 / each

Enter location to check availability
Catalog Page #  3485 

Price $51.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
  • Max. Pressure 327 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-3-LF 2
Low Lead Cast Bronze
C x FNPT
2"
2"
291 psi
Low Lead Compliant
Certified Low Lead Compliant

$90.80 / each

Enter location to check availability
Catalog Page #  3485 

Price $90.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 2"
  • Pipe Size 2"
  • Max. Pressure 291 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-4-6-LF 3/8
Low Lead Cast Bronze
C x MNPT
3/8"
3/8"
623 psi
Low Lead Compliant
Certified Low Lead Compliant

$32.70 / each

Enter location to check availability
Catalog Page #  3485 

Price $32.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 623 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-4-6-LF 1/2
Low Lead Cast Bronze
C x MNPT
1/2"
1/2"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$32.25 / each

Enter location to check availability
Catalog Page #  3485 

Price $32.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7074LF-12
Low Lead Cast Bronze
C x MNPT
1/2"
1/2"
5/8" x 1/2"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$6.37 / each

Enter location to check availability
Catalog Page #  3485 

Price $6.37 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-4-6-LF 3/4
Low Lead Cast Bronze
C x MNPT
3/4"
3/4"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$41.40 / each

Enter location to check availability
Catalog Page #  3485 

Price $41.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7074LF-34
Low Lead Cast Bronze
C x MNPT
3/4"
3/4"
7/8" x 3/4"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$13.10 / each

Enter location to check availability
Catalog Page #  3485 

Price $13.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-4-6-LF 1
Low Lead Cast Bronze
C x MNPT
1"
1"
385 psi
Low Lead Compliant
Certified Low Lead Compliant

$103.10 / each

Enter location to check availability
Catalog Page #  3485 

Price $103.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Max. Pressure 385 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7074LF-1
Low Lead Cast Bronze
C x MNPT
1"
1"
1-1/8" x 1"
395 psi
Low Lead Compliant
Certified Low Lead Compliant

$24.59 / each

Enter location to check availability
Catalog Page #  3485 

Price $24.59 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8" x 1"
  • Max. Pressure 395 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
707-4-LF 2
Low Lead Cast Bronze
C x MNPT
2"
2"
291 psi
Low Lead Compliant
Certified Low Lead Compliant

$92.70 / each

Enter location to check availability
Catalog Page #  3485 

Price $92.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 2"
  • Pipe Size 2"
  • Max. Pressure 291 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
607LT 1/2
Wrot Copper
C x C
1/2"
5/8"
722 psi@100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$3.71 / each

Enter location to check availability
Catalog Page #  3483 

Price $3.71 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
607LT 21/2
Wrot Copper
C x C
2-1/2"
2-5/8"
336 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$77.50 / each

Enter location to check availability
Catalog Page #  3483 

Price $77.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 2-1/2"
  • Outside Dia. 2-5/8"
  • Max. Pressure 336 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
607 3
Wrot Copper
C x C
3"
3-1/8"
317 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$49.55 / each

Enter location to check availability
Catalog Page #  3483 

Price $49.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3"
  • Outside Dia. 3-1/8"
  • Max. Pressure 317 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
607 4
Wrot Copper
C x C
4"
4-1/8"
293 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$132.20 / each

Enter location to check availability
Catalog Page #  3483 

Price $132.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 4"
  • Outside Dia. 4-1/8"
  • Max. Pressure 293 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072 1/8
Wrot Copper
FTG x C
1/8"
1/4"
912 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$4.77 / each

Enter location to check availability
Catalog Page #  3483 

Price $4.77 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1/8"
  • Outside Dia. 1/4"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 1/8
Wrot Copper
FTG x C
1/8"
1/4"
912 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$5.58 / each

Enter location to check availability
Catalog Page #  3483 

Price $5.58 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1/8"
  • Outside Dia. 1/4"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 3/8
Wrot Copper
FTG x C
3/8"
1/2"
779 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$7.88 / each

Enter location to check availability
Catalog Page #  3483 

Price $7.88 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3/8"
  • Outside Dia. 1/2"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 1
Wrot Copper
FTG x C
1"
1-1/8"
494 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$11.23 / each

Enter location to check availability
Catalog Page #  3483 

Price $11.23 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 494 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 11/2
Wrot Copper
FTG x C
1-1/2"
1-5/8"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$24.66 / each

Enter location to check availability
Catalog Page #  3483 

Price $24.66 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1-1/2"
  • Outside Dia. 1-5/8"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072 11/2
Wrot Copper
FTG x C
1-1/2"
1-5/8"
408 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$13.02 / each

Enter location to check availability
Catalog Page #  3483 

Price $13.02 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 1-1/2"
  • Outside Dia. 1-5/8"
  • Max. Pressure 408 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 2
Wrot Copper
FTG x C
2"
2-1/8"
364 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$38.70 / each

Enter location to check availability
Catalog Page #  3483 

Price $38.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 2"
  • Outside Dia. 2-1/8"
  • Max. Pressure 364 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072 2
Wrot Copper
FTG x C
2"
2-1/8"
364 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$29.30 / each

Enter location to check availability
Catalog Page #  3483 

Price $29.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 2"
  • Outside Dia. 2-1/8"
  • Max. Pressure 364 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 21/2
Wrot Copper
FTG x C
2-1/2"
2-5/8"
336 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$64.95 / each

Enter location to check availability
Catalog Page #  3483 

Price $64.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 2-1/2"
  • Outside Dia. 2-5/8"
  • Max. Pressure 336 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072 21/2
Wrot Copper
FTG x C
2-1/2"
2-5/8"
336 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$52.15 / each

Enter location to check availability
Catalog Page #  3483 

Price $52.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 2-1/2"
  • Outside Dia. 2-5/8"
  • Max. Pressure 336 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072LT 3
Wrot Copper
FTG x C
3"
3-1/8"
317 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$104.15 / each

Enter location to check availability
Catalog Page #  3483 

Price $104.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3"
  • Outside Dia. 3-1/8"
  • Max. Pressure 317 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6072 3
Wrot Copper
FTG x C
3"
3-1/8"
317 psi @ 100 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$77.55 / each

Enter location to check availability
Catalog Page #  3483 

Price $77.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Wrot Copper
  • Connection Type FTG x C
  • Tube Size 3"
  • Outside Dia. 3-1/8"
  • Max. Pressure 317 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More