Skip Content

 
Drop Ear Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drop Ear Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Drop Ear Elbow, 90 Degrees 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
70735 1
Cast Bronze
C x FNPT
1"
1"
1-1/8"
395 psi@200 Degrees F

$33.45 / each

Enter location to check availability
Catalog Page #  3484 

Price $33.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 395 psi@200 Degrees F
C7075 1/2
Cast Copper
C x C
1/2"
5/8"
722 psi@100 Degrees F

$6.93 / each

Enter location to check availability
Catalog Page #  3484 

Price $6.93 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
U70735 1/2
Cast Copper
C x FNPT
1/2"
1/2"
5/8"
722 psi@100 Degrees F

$7.48 / each

Enter location to check availability
Catalog Page #  3484 

Price $7.48 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
C70735 3/4
Cast Copper
C x FNPT
3/4"
3/4"
7/8" x 3/4"
582 psi @ 100 Degrees F

$11.03 / each

Enter location to check availability
Catalog Page #  3484 

Price $11.03 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Cast Copper
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 582 psi @ 100 Degrees F
70735LF-12
Low Lead Cast Bronze
C x FNPT
1/2"
1/2"
5/8" x 1/2"
577 psi
Low Lead Compliant
Certified Low Lead Compliant

$7.53 / each

Enter location to check availability
Catalog Page #  3485 

Price $7.53 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8" x 1/2"
  • Max. Pressure 577 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70735RLF-3412
Low Lead Cast Bronze
C x FNPT
3/4"
1/2"
7/8" x 1/2"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$26.05 / each

Enter location to check availability
Catalog Page #  3485 

Price $26.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
  • Outside Dia. 7/8" x 1/2"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70735LF-34
Low Lead Cast Bronze
C x FNPT
3/4"
3/4"
7/8" x 3/4"
466 psi
Low Lead Compliant
Certified Low Lead Compliant

$13.24 / each

Enter location to check availability
Catalog Page #  3485 

Price $13.24 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8" x 3/4"
  • Max. Pressure 466 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70735LF-1
Low Lead Cast Bronze
C x FNPT
1"
1"
1-1/8" x 1"
395 psi
Low Lead Compliant
Certified Low Lead Compliant

$42.45 / each

Enter location to check availability
Catalog Page #  3485 

Price $42.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Drop Ear Elbow, 90 Degrees
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8" x 1"
  • Max. Pressure 395 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More