Skip Content

 
Coupling, Rolled Tube Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling, Rolled Tube Stop


Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling, Rolled Tube Stop 
  • Body Material Wrot Copper 
  • Connection Type C x C 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • Under $1 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
U600 1/8
1/8"
1/4"
912 psi @ 100 Degrees F

$0.70 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.70 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling, Rolled Tube Stop
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/8"
  • Outside Dia. 1/4"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U600RS 3/16
3/16"
5/16"
912 psi @ 100 Degrees F

$0.79 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.79 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling, Rolled Tube Stop
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 3/16"
  • Outside Dia. 5/16"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U600RS 1/4
1/4"
3/8"
912 psi @ 100 Degrees F

$0.79 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.79 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling, Rolled Tube Stop
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/4"
  • Outside Dia. 3/8"
  • Max. Pressure 912 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U600RS 5/16
5/16"
7/16"
779 psi @ 100 Degrees F

$0.76 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.76 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling, Rolled Tube Stop
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 5/16"
  • Outside Dia. 7/16"
  • Max. Pressure 779 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U600RS 1/2
1/2"
5/8"
722 psi@100 Degrees F

$0.50 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.50 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling, Rolled Tube Stop
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More