Skip Content

 
Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupling

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material Wrot Copper 
  • Connection Type C x C 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
601 5/8
5/8"
3/4"
505 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$2.00 / each

Enter location to check availability
Catalog Page #  3481 

Price $2.00 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 5/8"
  • Outside Dia. 3/4"
  • Max. Pressure 505 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
901RP 11/2
1-1/2"
1-5/8"
5 psi

$4.26 / each

Enter location to check availability
Catalog Page #  3481 

Price $4.26 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 1-1/2"
  • Outside Dia. 1-5/8"
  • Max. Pressure 5 psi
901RP 2
2"
2-1/8"
5 psi

$5.84 / each

Enter location to check availability
Catalog Page #  3481 

Price $5.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 2"
  • Outside Dia. 2-1/8"
  • Max. Pressure 5 psi
601 4
4"
4-1/8"
235 psi@200 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$47.65 / each

Enter location to check availability
Catalog Page #  3481 

Price $47.65 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material Wrot Copper
  • Connection Type C x C
  • Tube Size 4"
  • Outside Dia. 4-1/8"
  • Max. Pressure 235 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More