Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
  • Body Material Wrot Copper 
  • Connection Type
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • Under $1 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
617 1/8
1/8"
1/4"
729 psi@200 Degrees F

$0.95 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.95 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C
  • Tube Size 1/8"
  • Outside Dia. 1/4"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
617 1/4
1/4"
3/8"
729 psi@200 Degrees F

$0.61 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.61 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C
  • Tube Size 1/4"
  • Outside Dia. 3/8"
  • Max. Pressure 729 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
617 3/8
3/8"
1/2"
623 psi@200 Degrees F

$0.96 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.96 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C
  • Tube Size 3/8"
  • Outside Dia. 1/2"
  • Max. Pressure 623 psi@200 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U617 1/2
1/2"
5/8"
722 psi@100 Degrees F

$0.48 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.48 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C
  • Tube Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
U617 3/4
3/4"
7/8"
582 psi @ 100 Degrees F

$0.98 / each

Enter location to check availability
Catalog Page #  3481 

Price $0.98 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material Wrot Copper
  • Connection Type C
  • Tube Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi @ 100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More