Skip Content

 
Bronze Gate Valve, Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Gate Valve, Solder

Technical Specs

  • Item Gate Valve 
  • Connection Type Solder 
  • Body Material Bronze 
  • Max. Water Pressure 200 psi 
  • Max. Fluid Temp. 200 Degrees F 
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
S29 1/2
2-1/2"
1-13/16"

$25.20 / each

Enter location to check availability
Catalog Page #  3608 

Price $25.20 / each

Technical Specs

  • Item Gate Valve
  • Connection Type Solder
  • Body Material Bronze
  • Top of Handle to Inlet Center 2-1/2"
  • Inlet to Outlet Length 1-13/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
S29 3/4
2-1/2"
2"

$34.45 / each

Enter location to check availability
Catalog Page #  3608 

Price $34.45 / each

Technical Specs

  • Item Gate Valve
  • Connection Type Solder
  • Body Material Bronze
  • Top of Handle to Inlet Center 2-1/2"
  • Inlet to Outlet Length 2"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
S29 1
3-9/16"
2-5/16"

$41.65 / each

Enter location to check availability
Catalog Page #  3608 

Price $41.65 / each

Technical Specs

  • Item Gate Valve
  • Connection Type Solder
  • Body Material Bronze
  • Top of Handle to Inlet Center 3-9/16"
  • Inlet to Outlet Length 2-5/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
S29 1 1/4
3-11/16"
2-5/8"

$57.90 / each

Enter location to check availability
Catalog Page #  3608 

Price $57.90 / each

Technical Specs

  • Item Gate Valve
  • Connection Type Solder
  • Body Material Bronze
  • Top of Handle to Inlet Center 3-11/16"
  • Inlet to Outlet Length 2-5/8"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
S29 1 1/2
4-3/16"
2-3/4"

$71.55 / each

Enter location to check availability
Catalog Page #  3608 

Price $71.55 / each

Technical Specs

  • Item Gate Valve
  • Connection Type Solder
  • Body Material Bronze
  • Top of Handle to Inlet Center 4-3/16"
  • Inlet to Outlet Length 2-3/4"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
S29 2
4-1/2"
2-7/8"

$104.45 / each

Enter location to check availability
Catalog Page #  3608 

Price $104.45 / each

Technical Specs

  • Item Gate Valve
  • Connection Type Solder
  • Body Material Bronze
  • Top of Handle to Inlet Center 4-1/2"
  • Inlet to Outlet Length 2-7/8"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms