Skip Content

 
Brass Inline Gas Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Gas Ball Valve, FNPT x FNPT

Technical Specs

  • Item Gas Ball Valve 
  • Body Material Brass 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 600 psi CWP 
  • Ball Material Chrome-Plated Brass 
  • Handle Material Aluminum 
Pipe Size
Please Select
Seat Material
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Seat Material
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
GB2A
1/2"
Square

$9.85 / each

Enter location to check availability
Catalog Page #  3577 

Price $9.85 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Ball Material Chrome-Plated Brass
  • Handle Type Square
  • Handle Material Aluminum
GB1A
1/2"
RPTFE
Lever

$8.00 / each

Enter location to check availability
Catalog Page #  3577 

Price $8.00 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Handle Type Lever
  • Handle Material Aluminum
GB2A
3/4"
Square

$13.74 / each

Enter location to check availability
Catalog Page #  3577 

Price $13.74 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Ball Material Chrome-Plated Brass
  • Handle Type Square
  • Handle Material Aluminum
GB1A
3/4"
RPTFE
Lever

$11.75 / each

Enter location to check availability
Catalog Page #  3577 

Price $11.75 / each

Technical Specs

  • Item Gas Ball Valve
  • Body Material Brass
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi CWP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated Brass
  • Handle Type Lever
  • Handle Material Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More