Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

NIBCO


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter 
  • Body MaterialWrot Copper 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$1-$5 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
Availability
Price
Qty
U603 1/2
C x FNPT
1/2"
1/2"
5/8"
722 psi@100 Degrees F

$1.73 / each

Adapter,Wrot Copper,C x FNPT,1/2 In
Catalog Page #  3898 

Price: $1.73 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x FNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Outside Dia.5/8"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
U603 3/4
C x FNPT
3/4"
3/4"
7/8"
582 psi@100 Degrees F

$2.46 / each

Adapter,Wrot Copper,C x FNPT,3/4 In
Catalog Page #  3898 

Price: $2.46 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x FNPT
  • Tube Size3/4"
  • Pipe Size3/4"
  • Outside Dia.7/8"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
604R 1/4X1/2
C x MNPT
1/4"
1/2"
3/8" x 1/2"
577 psi@200 Degrees F

$3.84 / each

Adapter,Wrot Copper,C x MNPT,1/4 In
Catalog Page #  3899 

Price: $3.84 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x MNPT
  • Tube Size1/4"
  • Pipe Size1/2"
  • Outside Dia.3/8" x 1/2"
  • Max. Pressure577 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
604R 3/8X1/4
C x MNPT
3/8"
1/4"
1/2" x 1/4"
623 psi@200 Degrees F

$4.29 / each

Adapter,Wrot Copper,C x MNPT,3/8 In
Catalog Page #  3899 

Price: $4.29 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Outside Dia.1/2" x 1/4"
  • Max. Pressure623 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
604 3/8
C x MNPT
3/8"
3/8"
1/2" x 3/8"
779 psi@100 Degrees F

$3.83 / each

Adapter,Wrot Copper,C x MNPT,3/8 In
Catalog Page #  3899 

Price: $3.83 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x MNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Outside Dia.1/2" x 3/8"
  • Max. Pressure779 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
604 1/2
C x MNPT
1/2"
1/2"
5/8" x 1/2"
722 psi@100 Degrees F

$1.58 / each

Adapter,Wrot Copper,C x MNPT,1/2 In
Catalog Page #  3899 

Price: $1.58 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x MNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Outside Dia.5/8" x 1/2"
  • Max. Pressure722 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
604 3/4
C x MNPT
3/4"
3/4"
7/8" x 3/4"
582 psi@100 Degrees F

$2.57 / each

Adapter,Wrot Copper,C x MNPT,3/4 In
Catalog Page #  3899 

Price: $2.57 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeC x MNPT
  • Tube Size3/4"
  • Pipe Size3/4"
  • Outside Dia.7/8" x 3/4"
  • Max. Pressure582 psi@100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
6032 1/4
FTG x FNPT
1/4"
1/4"
3/8"
729 psi@200 Degrees F

$4.96 / each

Adapter,1/4 In,1/4 In,729 psi at 200F
Catalog Page #  3899 

Price: $4.96 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialWrot Copper
  • Connection TypeFTG x FNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Outside Dia.3/8"
  • Max. Pressure729 psi@200 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant