Skip Content

Cleaner Degreaser,Bottle,Size 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cleaner Degreaser, Bottle, Size 1 gal.

ABILITY ONE

Price: $8.64 / each

Please sign in or register to access lists

  • Item # 5LH10
  • Mfr. Model # 7930-00-177-5243
  • NSN #
  • UNSPSC # 47131821
  • Catalog Page # N/A
  • Shipping Weight 8.95 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCleaner Degreaser
  • Container TypeBottle
  • Size1 gal.
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would be using it at the county animal shelter, which has painted concrete/cement floors. We are currently using a product packaged in 5 gallon containers.
Gender: Male
Field of Industry:: I volunteer at the Alachua (FL) County Animal Services Facility.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about PNeilson is loaded.
Additional information about PNeilson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this is a green product just ensure you rinse well .

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
2 years, 8 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1