Skip Content

Fiber Optic Cable, 1,000', 6 Fiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fiber Optic Cable, 1,000', 6 Fiber

Price $1,039.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZDE1
  • Mfr. Model # WCG0061ANU.BK
  • UNSPSC # 26121607
  • Catalog Page # 476
  • Shipping Weight 18.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFiber Optic Cable
  • UL TypesOFNP Plenum
  • Fiber Count6
  • Length (Ft.)1000
  • Core Dimension62.5 micronm MM
  • Tight BufferProvides Individual Fibre Protection
  • Jacket ColorBlack
  • Jacket TypeFEP
  • Clad Dimension5mm
  • ConstructionAramid Yarn
  • Attenuation1.0 dB/KM @ 550 Meter @ 1300 Nanometer
  • Bandwidth1 Gb/s less than or equal to 300m @ 850nm, 1 Gb/s less than or equal to 550m @ 1300nm
  • StandardsUL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.

Compliance and Restrictions

None

Details

Fiber Optic Cable
• ANSI/TIA/EIA 568B.3 UL and C-UL Listed RoHS compliant Operating temp.: -20° to 70°C 1000-ft. rolls
Type OFNP, CSA FT-6 cables feature black plenum-rated FEP jackets. Tight buffered fibers are easy to handle and strip for connection; sub-units are numbered for identification. Designed for intrabuilding and interbuilding high speed voice or data communications backbone.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.