Skip Content

Fiber Optic Cable, 1,000', 6 Fiber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fiber Optic Cable, 1,000', 6 Fiber

Price $639.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5ZDD5
  • Mfr. Model # WAP0061ANU.BK
  • UNSPSC # 26121607
  • Catalog Page # 476
  • Shipping Weight 21.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFiber Optic Cable
  • Jacket ColorBlack
  • Jacket TypeFEP
  • Attenuation1.0 dB/KM @ 1310 and 1560 nm
  • Core DimensionTight buffer SM
  • Bandwidth10 Gb/s less than or equal to 5000m @ 1310nm, 30,000m @ 1550nm
  • UL TypesOFNP Plenum
  • Fiber Count6
  • Tight BufferProvides Individual Fibre Protection
  • Clad Dimension5mm
  • ConstructionAramid Yarn
  • StandardsUL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Fiber Optic Cable
• ANSI/TIA/EIA 568B.3 UL and C-UL Listed RoHS compliant Operating temp.: -20° to 70°C 1000-ft. rolls
Type OFNP, CSA FT-6 cables feature black plenum-rated FEP jackets. Tight buffered fibers are easy to handle and strip for connection; sub-units are numbered for identification. Designed for intrabuilding and interbuilding high speed voice or data communications backbone.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.