Skip Content

Pneumatic Caulk Gun, 10 oz., Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Caulk Gun, 10 oz., Aluminum

Price $222.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EAD7
  • Mfr. Model # 710AL-12
  • UNSPSC # 27112714
  • Catalog Page # 2800
  • Shipping Weight 3.61 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pneumatic Caulk Guns
• Pistol grip 1/4" MNPT fittings
Air-powered dispensing guns get the job done faster than manual-control guns, with outstanding flow control. Flow stops immediately when you stop squeezing the trigger, to eliminate end-of-run "weep".

View More

Technical Specs

  • Item Pneumatic Caulk Gun
  • Cartridge Type Cartridge
  • Cartridge Size 10 oz.
  • Barrel Material Aluminum
  • Air Inlet 1/4" NPT
  • Pressure Range 0 to 100 psi
  • Retainer Type Quick Coupler Plug
  • Grip Pistol
  • Features True Air Regulator Controls Flow, Safety Valve in Handle, Quick Disconnect Nipple
  • Application For Medium And High Viscosity Materials, Especially When Doing Caulking Continually
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.