Skip Content

 
Absorbent Sock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Absorbent Sock

Technical Specs

  • Item Absorbent Sock 
Fluids Absorbed
Please Select
Diameter
Please Select
Length
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NEW PIG 
Select items to compare View Compare
48 Products
Compare /
Item #
Mfr.
Model #
Fluids Absorbed
Diameter
Length
Material
Price
Qty
Please use Qty box to add item(s) to cart.
PIG353
Chemical / Hazmat
2"
4 ft.
Polypropylene, Polymer, Citric Acid, Thymol Blue

$106.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $106.00 / pkg. of 4

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Chemical / Hazmat
  • Diameter 2"
  • Length 4 ft.
  • Material Polypropylene, Polymer, Citric Acid, Thymol Blue
PIG301
Chemical / Hazmat
3"
10 ft.
Polypropylene

$430.25 / pkg. of 6

Enter location to check availability
Catalog Page #  2261 

Price $430.25 / pkg. of 6

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Chemical / Hazmat
  • Diameter 3"
  • Length 10 ft.
  • Material Polypropylene
124CR
Chemical / Hazmat
3"
3 ft. 10"
Polypropylene

$259.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $259.00 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Chemical / Hazmat
  • Diameter 3"
  • Length 3 ft. 10"
  • Material Polypropylene
PIG305
Chemical / Hazmat
3"
4 ft.
Knit Polypropylene, Expanded Amorphous Silicate

$206.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $206.75 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Chemical / Hazmat
  • Diameter 3"
  • Length 4 ft.
  • Material Knit Polypropylene, Expanded Amorphous Silicate
HA1010
Chemical / Hazmat
5"
10 ft.
Polypropylene

$423.25 / pkg. of 2

Enter location to check availability
Catalog Page #  2261 

Price $423.25 / pkg. of 2

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Chemical / Hazmat
  • Diameter 5"
  • Length 10 ft.
  • Material Polypropylene
SKM415
Oil Only / Petroleum
1-1/2"
1 ft. 11"
Polypropylene, PVC, Nylon

$250.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $250.00 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 1-1/2"
  • Length 1 ft. 11"
  • Material Polypropylene, PVC, Nylon
SKM401
Oil Only / Petroleum
1-1/2"
1 ft. 6"
Polypropylene

$164.00 / pkg. of 30

Enter location to check availability
Catalog Page #  NA

Price $164.00 / pkg. of 30

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 1-1/2"
  • Length 1 ft. 6"
  • Material Polypropylene
SKM404
Oil Only / Petroleum
3"
1 ft. 6"
Polypropylene

$218.25 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $218.25 / pkg. of 25

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 1 ft. 6"
  • Material Polypropylene
SKM203
Oil Only / Petroleum
3"
10 ft.
Polypropylene

$349.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $349.00 / pkg. of 6

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 10 ft.
  • Material Polypropylene
SKM601
Oil Only / Petroleum
3"
10 ft.
Polypropylene, Hydrophobic Cellulose, Oil-Absorbent Co-Polymers

$430.25 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $430.25 / pkg. of 6

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 10 ft.
  • Material Polypropylene, Hydrophobic Cellulose, Oil-Absorbent Co-Polymers
SKM400
Oil Only / Petroleum
3"
2 ft. 6"
Polypropylene

$191.50 / pkg. of 15

Enter location to check availability
Catalog Page #  NA

Price $191.50 / pkg. of 15

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 2 ft. 6"
  • Material Polypropylene
104PS
Oil Only / Petroleum
3"
4 ft.
Polypropylene

$232.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $232.50 / pkg. of 10

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene
SKM500
Oil Only / Petroleum
3"
4 ft.
Polypropylene Skin Hydrophobic Cellulose

$219.75 / pkg. of 30

Enter location to check availability
Catalog Page #  NA

Price $219.75 / pkg. of 30

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene Skin Hydrophobic Cellulose
SKM210
Oil Only / Petroleum
3"
4 ft.
Polypropylene, Hydrophobic Cellulose

$147.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $147.50 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene, Hydrophobic Cellulose
SKM600
Oil Only / Petroleum
3"
4 ft.
Polypropylene, Hydrophobic Cellulose, Oil-Absorbent Co-Polymers

$339.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $339.50 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene, Hydrophobic Cellulose, Oil-Absorbent Co-Polymers
SKM411
Oil Only / Petroleum
5"
1 ft. 6"
Polyester, Polypropylene

$256.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $256.75 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 5"
  • Length 1 ft. 6"
  • Material Polyester, Polypropylene
SKM412
Oil Only / Petroleum
5"
2 ft. 6"
Polyester, Polypropylene

$232.50 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $232.50 / pkg. of 6

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 5"
  • Length 2 ft. 6"
  • Material Polyester, Polypropylene
SKM403
Oil Only / Petroleum
8"
1 ft. 6"
Polyester, Polypropylene

$267.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $267.00 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 8"
  • Length 1 ft. 6"
  • Material Polyester, Polypropylene
SKM413
Oil Only / Petroleum
8"
2 ft. 6"
Polyester, Polypropylene

$284.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $284.00 / pkg. of 6

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Diameter 8"
  • Length 2 ft. 6"
  • Material Polyester, Polypropylene
SKM414
Oil Only / Petroleum
4 ft.
Polypropylene, Hydrophobic Cellulose

$175.00 / pkg. of 8

Enter location to check availability
Catalog Page #  NA

Price $175.00 / pkg. of 8

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil Only / Petroleum
  • Length 4 ft.
  • Material Polypropylene, Hydrophobic Cellulose
SKM405
Universal / Maintenance
1"
9"
Nylon, Plastic

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 1"
  • Length 9"
  • Material Nylon, Plastic
SKM406
Universal / Maintenance
1-1/2"
1 ft.
Nylon, Plastic

$37.50 / each

Enter location to check availability
Catalog Page #  NA

Price $37.50 / each

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 1-1/2"
  • Length 1 ft.
  • Material Nylon, Plastic
MA1097
Universal / Maintenance
1-1/2"
2 ft. 5"
Polypropylene, Magnesium Aluminosilicate

$197.25 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $197.25 / pkg. of 50

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 1-1/2"
  • Length 2 ft. 5"
  • Material Polypropylene, Magnesium Aluminosilicate
SKM407
Universal / Maintenance
2"
1 ft.
Nylon, Plastic

$39.25 / each

Enter location to check availability
Catalog Page #  NA

Price $39.25 / each

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 2"
  • Length 1 ft.
  • Material Nylon, Plastic
PIG219
Universal / Maintenance
2"
120 ft.
Propylene

$169.75 / each

Enter location to check availability
Catalog Page #  NA

Price $169.75 / each

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 2"
  • Length 120 ft.
  • Material Propylene
PIG205
Universal / Maintenance
2"
3 ft. 6"
Polypropylene, Organic Cellulosic Material

$168.75 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $168.75 / pkg. of 60

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 2"
  • Length 3 ft. 6"
  • Material Polypropylene, Organic Cellulosic Material
PIG212
Universal / Maintenance
2-1/4"
3 ft. 6"
Polypropylene, Flame-Retardant Cellulose

$127.95 / pkg. of 35

Enter location to check availability
Catalog Page #  NA

Price $127.95 / pkg. of 35

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 2-1/4"
  • Length 3 ft. 6"
  • Material Polypropylene, Flame-Retardant Cellulose
PIG202
Universal / Maintenance
3"
10 ft.
Polypropylene, Magnesium Aluminosilicate

$175.50 / pkg. of 8

Enter location to check availability
Catalog Page #  NA

Price $175.50 / pkg. of 8

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 10 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
PIG220
Universal / Maintenance
3"
120 ft.
Polypropylene

$200.75 / each

Enter location to check availability
Catalog Page #  NA

Price $200.75 / each

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 120 ft.
  • Material Polypropylene
PIG201
Universal / Maintenance
3"
2 ft.
Polypropylene, Magnesium Aluminosilicate

$194.75 / pkg. of 55

Enter location to check availability
Catalog Page #  NA

Price $194.75 / pkg. of 55

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 2 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
PIG218
Universal / Maintenance
3"
2 ft.
Polypropylene, Organic Cellulose Material

$86.50 / pkg. of 36

Enter location to check availability
Catalog Page #  NA

Price $86.50 / pkg. of 36

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 2 ft.
  • Material Polypropylene, Organic Cellulose Material
PIG203
Universal / Maintenance
3"
20 ft.
Polypropylene, Magnesium Aluminosilicate

$180.25 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $180.25 / pkg. of 4

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 20 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
35701
Universal / Maintenance
3"
3 ft. 6"
Polypropylene

$86.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $86.25 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 3 ft. 6"
  • Material Polypropylene
35700
Universal / Maintenance
3"
3 ft. 6"
Polypropylene

$20.04 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $20.04 / pkg. of 2

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 3 ft. 6"
  • Material Polypropylene
404
Universal / Maintenance
3"
3 ft. 6"
Polypropylene, Organic Cellulosic

$129.05 / pkg. of 40

Enter location to check availability
Catalog Page #  NA

Price $129.05 / pkg. of 40

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 3 ft. 6"
  • Material Polypropylene, Organic Cellulosic
204
Universal / Maintenance
3"
3 ft. 6"
Polypropylene, Organic Cellulosic Material

$79.50 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $79.50 / pkg. of 20

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 3 ft. 6"
  • Material Polypropylene, Organic Cellulosic Material
PIG237
Universal / Maintenance
3"
3 ft. 6"
Polypropylene, Organic Cellulosic Material

$48.35 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $48.35 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 3 ft. 6"
  • Material Polypropylene, Organic Cellulosic Material
PIG233
Universal / Maintenance
3"
4 ft.
Polyester, Cellulose Absorbent Polymer Blend

$165.50 / pkg. of 40

Enter location to check availability
Catalog Page #  NA

Price $165.50 / pkg. of 40

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 4 ft.
  • Material Polyester, Cellulose Absorbent Polymer Blend
4048
Universal / Maintenance
3"
4 ft.
Polypropylene, Magnesium Aluminosilicate

$195.50 / pkg. of 40

Enter location to check availability
Catalog Page #  NA

Price $195.50 / pkg. of 40

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
PIG238
Universal / Maintenance
3"
4 ft.
Polypropylene, Magnesium Aluminosilicate

$84.35 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $84.35 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
2048
Universal / Maintenance
3"
4 ft.
Polypropylene, Magnesium Aluminosilicate

$110.70 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $110.70 / pkg. of 20

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 4 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
PIG209
Universal / Maintenance
3"
8 ft.
Polypropylene, Organic Cellulosic Material

$169.25 / pkg. of 16

Enter location to check availability
Catalog Page #  NA

Price $169.25 / pkg. of 16

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3"
  • Length 8 ft.
  • Material Polypropylene, Organic Cellulosic Material
PIG211
Universal / Maintenance
3-1/4"
1 ft. 9"
Polypropylene, Flame-Retardant Cellulose

$127.95 / pkg. of 48

Enter location to check availability
Catalog Page #  NA

Price $127.95 / pkg. of 48

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3-1/4"
  • Length 1 ft. 9"
  • Material Polypropylene, Flame-Retardant Cellulose
PIG210
Universal / Maintenance
3-1/4"
3 ft. 6"
Polypropylene, Flame-Retardant Cellulose

$127.95 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $127.95 / pkg. of 24

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3-1/4"
  • Length 3 ft. 6"
  • Material Polypropylene, Flame-Retardant Cellulose
PIG214
Universal / Maintenance
3-1/4"
7 ft.
Polypropylene, Flame-Retardant Cellulose

$136.90 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $136.90 / pkg. of 12

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3-1/4"
  • Length 7 ft.
  • Material Polypropylene, Flame-Retardant Cellulose
SKM408
Universal / Maintenance
3-1/2"
1 ft.
Nylon, Plastic

$66.20 / each

Enter location to check availability
Catalog Page #  NA

Price $66.20 / each

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 3-1/2"
  • Length 1 ft.
  • Material Nylon, Plastic
PIG217
Universal / Maintenance
5"
10 ft.
Polypropylene, Magnesium Aluminosilicate

$226.75 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $226.75 / pkg. of 4

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Diameter 5"
  • Length 10 ft.
  • Material Polypropylene, Magnesium Aluminosilicate
PIG100
Universal / Maintenance
4 ft.
Polypropylene, Hydrophilic Cellulose

$141.55 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $141.55 / pkg. of 6

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Universal / Maintenance
  • Length 4 ft.
  • Material Polypropylene, Hydrophilic Cellulose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More