Skip Content

 
Absorbent Pillow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Absorbent Pillow

Technical Specs

  • Item Absorbent Pillow 
Fluids Absorbed
Please Select
Width
Please Select
Length
Please Select
Material
Please Select
Color
Please Select
Volume Absorbed Per Pkg.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NEW PIG 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Fluids Absorbed
Width
Length
Material
Color
Volume Absorbed Per Pkg.
Price
Qty
Please use Qty box to add item(s) to cart.
PIL353
Chemical / Hazmat
12"
12"
Polypropylene/Polymer/Citric Acid/Thymol Blue
Mauve
1 gal.

$135.90 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $135.90 / pkg. of 4

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Chemical / Hazmat
  • Width 12"
  • Length 12"
  • Material Polypropylene/Polymer/Citric Acid/Thymol Blue
  • Color Mauve
  • Volume Absorbed Per Pkg. 1 gal.
PIL352
Chemical / Hazmat
12"
12"
Polypropylene/Sodium Carbonate/Alizarin
Mauve
1 gal.

$135.90 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $135.90 / pkg. of 4

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Chemical / Hazmat
  • Width 12"
  • Length 12"
  • Material Polypropylene/Sodium Carbonate/Alizarin
  • Color Mauve
  • Volume Absorbed Per Pkg. 1 gal.
HR7015
Chemical / Hazmat
17"
16"
Polypropylene
Pink
10 gal.

$455.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $455.50 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Chemical / Hazmat
  • Width 17"
  • Length 16"
  • Material Polypropylene
  • Color Pink
  • Volume Absorbed Per Pkg. 10 gal.
PIL307
Chemical / Hazmat
8"
17"
Polypropylene
Pink
6 gal.

$245.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $245.00 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Chemical / Hazmat
  • Width 8"
  • Length 17"
  • Material Polypropylene
  • Color Pink
  • Volume Absorbed Per Pkg. 6 gal.
PIL306
Chemical / Hazmat
8"
8"
Polypropylene
Pink
2.34 gal.

$124.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $124.75 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Chemical / Hazmat
  • Width 8"
  • Length 8"
  • Material Polypropylene
  • Color Pink
  • Volume Absorbed Per Pkg. 2.34 gal.
PIL302
Chemical / Hazmat
8"
8"
Polypropylene
Pink
4.69 gal.

$245.00 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $245.00 / pkg. of 20

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Chemical / Hazmat
  • Width 8"
  • Length 8"
  • Material Polypropylene
  • Color Pink
  • Volume Absorbed Per Pkg. 4.69 gal.
PIL405
Oil Only / Petroleum
12"
12"
Polypropylene
White
5 gal.

$185.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $185.00 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 12"
  • Length 12"
  • Material Polypropylene
  • Color White
  • Volume Absorbed Per Pkg. 5 gal.
PIL403
Oil Only / Petroleum
15"
15"
Dacron Mesh/Polypropylene
White
10 gal.

$283.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $283.00 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 15"
  • Length 15"
  • Material Dacron Mesh/Polypropylene
  • Color White
  • Volume Absorbed Per Pkg. 10 gal.
SKM602
Oil Only / Petroleum
16"
17"
Polypropylene/Blend of Hydrophobic Cellulose with Oil-Absorbent Co-Polymers
White
10 gal.

$360.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $360.50 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 16"
  • Length 17"
  • Material Polypropylene/Blend of Hydrophobic Cellulose with Oil-Absorbent Co-Polymers
  • Color White
  • Volume Absorbed Per Pkg. 10 gal.
PIL203
Oil Only / Petroleum
16"
17"
Polypropylene
White
10 gal.

$328.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $328.25 / pkg. of 10

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 16"
  • Length 17"
  • Material Polypropylene
  • Color White
  • Volume Absorbed Per Pkg. 10 gal.
PIG403
Oil Only / Petroleum
18"
50"
Polypropylene Absorbent Steel/Polypropylene
Green
11.6 gal.

$372.50 / each

Enter location to check availability
Catalog Page #  NA

Price $372.50 / each

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 18"
  • Length 50"
  • Material Polypropylene Absorbent Steel/Polypropylene
  • Color Green
  • Volume Absorbed Per Pkg. 11.6 gal.
PIL402
Oil Only / Petroleum
24"
24"
Dacron Mesh/Polypropylene
White
10 gal.

$213.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $213.00 / pkg. of 5

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 24"
  • Length 24"
  • Material Dacron Mesh/Polypropylene
  • Color White
  • Volume Absorbed Per Pkg. 10 gal.
PIG400
Oil Only / Petroleum
6"
18"
Polypropylene Absorbent Steel
Green
11.6 gal.

$259.75 / pkg. of 30

Enter location to check availability
Catalog Page #  NA

Price $259.75 / pkg. of 30

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Oil Only / Petroleum
  • Width 6"
  • Length 18"
  • Material Polypropylene Absorbent Steel
  • Color Green
  • Volume Absorbed Per Pkg. 11.6 gal.
PIL204
Universal / Maintenance
10"
10"
Polypropylene/Cellulose
Gray
20 gal.

$174.75 / pkg. of 40

Enter location to check availability
Catalog Page #  NA

Price $174.75 / pkg. of 40

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Universal / Maintenance
  • Width 10"
  • Length 10"
  • Material Polypropylene/Cellulose
  • Color Gray
  • Volume Absorbed Per Pkg. 20 gal.
PIL201
Universal / Maintenance
17"
21"
Polypropylene/Cellulosic
Gray
32 gal.

$240.50 / pkg. of 16

Enter location to check availability
Catalog Page #  NA

Price $240.50 / pkg. of 16

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Universal / Maintenance
  • Width 17"
  • Length 21"
  • Material Polypropylene/Cellulosic
  • Color Gray
  • Volume Absorbed Per Pkg. 32 gal.
PIL205
Universal / Maintenance
8"
20"
Polypropylene/Cellulose
Gray
14 gal.

$106.55 / pkg. of 14

Enter location to check availability
Catalog Page #  NA

Price $106.55 / pkg. of 14

Technical Specs

  • Item Absorbent Pillow
  • Fluids Absorbed Universal / Maintenance
  • Width 8"
  • Length 20"
  • Material Polypropylene/Cellulose
  • Color Gray
  • Volume Absorbed Per Pkg. 14 gal.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More