Skip Content

 
Stock Cart,3-Tier Slanted Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart


Technical Specs

  • ItemStock Cart 
  • ConstructionAluminum 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Type
Please Select
Caster Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Type
Caster Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
97476
1000 lb.
59"
26"
68-1/2"
(4) Swivel
Polyurethane

Product ships within 22 business days from supplier

$1,346.00 / each

Stock Cart,3-Tier Slanted Shelf
Catalog Page #  NA

Price $1,346.00 / each

Technical Specs

  • ItemStock Cart
  • Load Capacity1000 lb.
  • Overall Length59"
  • Overall Width26"
  • Overall Height68-1/2"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane
  • ConstructionAluminum
97132
56-1/4"
22"
58"

Product ships within 22 business days from supplier

$1,374.00 / each

Stock Cart,56-1/4x22x58,1 Shelf
Catalog Page #  NA

Price $1,374.00 / each

Technical Specs

  • ItemStock Cart
  • Overall Length56-1/4"
  • Overall Width22"
  • Overall Height58"
  • ConstructionAluminum
97592
56-1/4"
30"
58"

Product ships within 22 business days from supplier

$1,610.00 / each

Stock Cart,56-1/4x30x58,1 Shelf
Catalog Page #  NA

Price $1,610.00 / each

Technical Specs

  • ItemStock Cart
  • Overall Length56-1/4"
  • Overall Width30"
  • Overall Height58"
  • ConstructionAluminum

Alternate Search Terms