Skip Content

Bun Pan Rack,Welded,20 Pan Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bun Pan Rack, Welded, 20 Pan Capacity

Price $500.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6THZ1
  • Mfr. Model # 6331
  • UNSPSC # 24101501
  • Catalog Page # 1706
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Full Size Bun Pan Rack
  • Material All Welded Aluminum
  • Number of Slots 20
  • Height 69"
  • Load Capacity 500 lb
  • Construction All Welded Aluminum
  • Width 20-3/8
  • Depth 26
  • Color Gray
  • Caster Type Swivel Stem
  • Caster Temp. Rating 130 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Four 5" casters. NSF Certified. Sturdy rack can accommodate various types and sizes of pans and trays. Holds 13" x 18", 14" x 18", and 18" x 26" pans.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.