Skip Content

 
Can Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Can Rack

Technical Specs

  • Item Can Rack 
  • Width 25" 
Material
Please Select
Height
Please Select
Shelf Levels
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Material
Height
Shelf Levels
Price
Qty
Please use Qty box to add item(s) to cart.
1250
Aluminum
71"
9

$1,057.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,057.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum
  • Width 25"
  • Height 71"
  • Shelf Levels 9
6259
Aluminum
71"
9

$807.50 / each

Enter location to check availability
Catalog Page #  NA

Price $807.50 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum
  • Width 25"
  • Height 71"
  • Shelf Levels 9
1250CK
Aluminum
78"
9

$1,320.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,320.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum
  • Width 25"
  • Height 78"
  • Shelf Levels 9
1236
Aluminum With Aluminum Top
35"
3

$848.00 / each

Enter location to check availability
Catalog Page #  NA

Price $848.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Aluminum Top
  • Width 25"
  • Height 35"
  • Shelf Levels 3
1226
Aluminum With Aluminum Top
41"
4

$924.50 / each

Enter location to check availability
Catalog Page #  NA

Price $924.50 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Aluminum Top
  • Width 25"
  • Height 41"
  • Shelf Levels 4
1236NT
Aluminum With Open Top
35"
3

$771.00 / each

Enter location to check availability
Catalog Page #  NA

Price $771.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Open Top
  • Width 25"
  • Height 35"
  • Shelf Levels 3
1226NT
Aluminum With Open Top
41"
4

$847.00 / each

Enter location to check availability
Catalog Page #  NA

Price $847.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Open Top
  • Width 25"
  • Height 41"
  • Shelf Levels 4
1237
Aluminum With Poly Top
35"
3

$920.50 / each

Enter location to check availability
Catalog Page #  NA

Price $920.50 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Poly Top
  • Width 25"
  • Height 35"
  • Shelf Levels 3
1227
Aluminum With Poly Top
41"
4

$998.00 / each

Enter location to check availability
Catalog Page #  NA

Price $998.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Poly Top
  • Width 25"
  • Height 41"
  • Shelf Levels 4
1235
Aluminum With Stainless Top
35"
3

$1,074.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,074.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Stainless Top
  • Width 25"
  • Height 35"
  • Shelf Levels 3
1225
Aluminum With Stainless Top
41"
4

$1,153.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,153.00 / each

Technical Specs

  • Item Can Rack
  • Material Aluminum With Stainless Top
  • Width 25"
  • Height 41"
  • Shelf Levels 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More