Skip Content

IBC Mixer,3/4 HP,115/230V Single Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

IBC Mixer, 3/4 HP, 115/230V Single Phase

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1MCP3
  • Mfr. Model # HGL-5.0
  • UNSPSC # 26101616
  • Catalog Page # N/A
  • Shipping Weight 63.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIBC Mixer
  • TypeBung Entering
  • Max. RPM430
  • Shaft Dia. (In.)3/4
  • Shaft Length (In.)Up to 41
  • HP3/4
  • Motor115 to 230V Single Phase
  • Motor TypeTEFC Electric Motor
  • Mounting BracketsThreads Into Bung
  • PropellerOpens to 9" Diameter When Mixer Is In Operation
  • Shaft Material316 Stainless Steel
  • For Use With275 to 550 Gallon IBC Containers
  • Material316 SS

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • HGL-5.1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.