Skip Content

 
Faucet Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Faucet Adapter

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings 
  • Material Brass 
  • Finish Chrome 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Item
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NEOPERL 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Size
Price
Qty
Please use Qty box to add item(s) to cart.
55 1150 5
Faucet Adapter
3/8"

$2.54 / each

Enter location to check availability
Catalog Page #  3422 

Price $2.54 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Faucet Adapter
  • Material Brass
  • Finish Chrome
  • Size 3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
55 1160 5
Faucet Adapter
1/2"

$3.64 / each

Enter location to check availability
Catalog Page #  3422 

Price $3.64 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Faucet Adapter
  • Material Brass
  • Finish Chrome
  • Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
55 1200 5
Faucet Adapter
1/2"

$4.67 / each

Enter location to check availability
Catalog Page #  3422 

Price $4.67 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Faucet Adapter
  • Material Brass
  • Finish Chrome
  • Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
55 1190 5
Faucet Adapter
5/8"

$2.22 / each

Enter location to check availability
Catalog Page #  3422 

Price $2.22 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Faucet Adapter
  • Material Brass
  • Finish Chrome
  • Size 5/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
55 1180 5
Faucet Adapter Snap Fittings
1"

$3.47 / each

Enter location to check availability
Catalog Page #  3422 

Price $3.47 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Faucet Adapter Snap Fittings
  • Material Brass
  • Finish Chrome
  • Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More